Apply to be a TradeMaster!
Main product image of 12" Aluminum Anode Rod w/ 5" HT Nipple, 100111515
Magnifying glass
Hover image to zoom

12" Aluminum Anode Rod w/ 5" HT Nipple, 100111515

Brand:
AO Smith
SKU:
100111515
Rating:
(0)
Q&A:
(1)
12" Aluminum Anode Rod w/ 5" HT Nipple, 100111515
Magnifying glass
Hover image to zoom
$117.76 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Aluminum

Description

–
12" Aluminum Anode Rod w/ 5" HT Nipple

Specs

–
End Type:

Nipple

Length (Inches):

12"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Standard Aluminum Anode Rod (33" Length), 100109594
SKU: 100109594
AO Smith

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work for a FSG 50 242

Asked by JR 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The correct replacement Aluminum anode rod for this model is: http://www.supplyhouse.com/AO-Smith-9000029005-3-4-Standard-Aluminum-Anode-Rod

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy