Apply to be a TradeMaster!
Main product image of 4" Vertical Drain Tee
Magnifying glass
Hover image to zoom

4" Vertical Drain Tee

Brand:
AO Smith
SKU:
100112413
Rating:
(7)
Q&A:
(5)
4" Vertical Drain Tee
Magnifying glass
Hover image to zoom
$74.21 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Height
7.9"
Product Highlight: Size
4"
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Installation Type
Vertical
Product Highlight: Used With
T-D2-IN, T-K4-IN, T-M32-ASME, T-M32, T-KJr2-IN

Description

–
Prevents moisture and condensate from entering into the water heater appliance. To be installed vertically.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Tee

Vent Type:

Non-Condensing

Height:

7.9"

Size:

4"

Diameter (Inches):

4"

Installation Type:

Vertical

Used With:

T-D2-IN

T-K4-IN

T-M32-ASME

T-M32

T-KJr2-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Genius design

I wished I would have know about this product sooner as it probably would have prevented a previous tankless water heater failure.
ks
Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Product fixed my condensation problem on my Takagi tankless worked grear
Kelly
Richfield Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pression machine work at it's finest.

finest quality stainless steel precision formed and welded.. affordable price.
greg
gypsum ks.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Issues

The product was as shown, I had no issues or problems with the order.
venting
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed...

...for my new Takagi on demand water heater. This piece fits the exaust like a glove, it is a good quality item, it has a dripping tube, I putted a jar under it to caught the spills, but until now I have not seen any condensation. SupplyHouse.com is a solid and trustworthy company, offering vast assortmrnt of products, quick and easy payment, accurate purchase tracking, fast shipping, and constant quality. I am in the middle of a home renovation peoject regarding "normal" home plumbing needs but mostly centered around using and saving greywater. I will get everything I need for my plumbing projects here, unless I'll find a piece locally in the used market.
Desert Bear
Tucson
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfect fit
Mikey
Tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Takagi Drain Tee

Perfect fit, as expected
SMS
Raleigh, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What fitting do I install in the threaded connector on this pipe? I assume I can drain the condensate outdoors or into a sink. Correct? Paul

Asked by Gran 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The threads are just leftover from the manufacturing process, you would install standard drain tube connected with a hose clamp over the fitting.

Was this review helpful to you?

Q: What Condensation Drain Tube is compatible with this drain tee? Thanks.

Asked by kphilly 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The tee will accommodate a standard 1/2" ID drain tube.

Was this review helpful to you?

Q: Is this item a double wall stainless steel fitting rated class 3 ?

Asked by Oldguy learning new 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This piece is single wall Cat III stainless.

Was this review helpful to you?

Q: Will this connect directly to the waterheater or does there need to be a F-F Appliance adapter

Asked by Brian 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Usually it will not, depends on the application.

Was this review helpful to you?

Q: Is this drain tee compatible with Z-Flex piping?

Asked by mike 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy