Apply to be a TradeMaster!
Main product image of 15" Heating Element Kit, 240V 5500W, 100210053
Magnifying glass
Hover image to zoom

15" Heating Element Kit, 240V 5500W, 100210053

Brand:
AO Smith
SKU:
100210053
Rating:
(7)
Q&A:
(0)
15" Heating Element Kit, 240V 5500W, 100210053
Magnifying glass
Hover image to zoom
$31.82 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
15" Length
Product Highlight: Wattage
5500 Watts

Description

–
15" Heating Element Kit, 240V 5500W

Specs

–
Product Type:

Element

Voltage:

240v

Length (Inches):

15"

Wattage:

5500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Thermistor Replacement, K, LWR, Gen, 100263932
SKU: 100263932
AO Smith

Product Reviews

4.71 out of 7 reviews
86% would recommend this product
4.71
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Fast shipping, great customer service!

Parts arrived quickly, there was a mixup on 1 of 2 parts but they fixed it quickly and easily for me.
Star man
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

15" Heating Element Kit, 240V 5500W, 100210053

OEM, nice fit.
Sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is nearly impossible to find this OEM element

AO Smith is a major supplier of electric hot water heaters but they use a very unique element that is nearly impossible to find or match. Took days to get product shipped.
Dissatisfied Consumer
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Order was exactly what I needed to fix my water heater and arrived in a short time after the order.
Jim
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Installed the heating Element a couple of weeks ago and so far all is good. Heating and working as it should. Thanks for the very fast shipping of the element.
Cal
Meeker, Ok
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

I have ordered from Supply House more than once and they always are great.
Dogdad
WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was OEM and fit perfect

Received the product promptly and the parts fit perfect
John G
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy