Apply to be a TradeMaster!
Main product image of 3/4" Standard Magnesium Anode Rod (0.84" Dia.), 100108660
Magnifying glass
Hover image to zoom

3/4" Standard Magnesium Anode Rod (0.84" Dia.), 100108660

Brand:
AO Smith
SKU:
100108660
Rating:
(104)
Q&A:
(11)
3/4" Standard Magnesium Anode Rod (0.84" Dia.), 100108660
Magnifying glass
Hover image to zoom
$52.35 each
In Stock
In Stock
Get 124 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
32" Length

Description

  • Standard anode rod
  • Made out of magnesium material

Specs

End Type:

Hex

Connection Size:

3/4"

Application:

Replacement Part

Material:

Magnesium

Length (Inches):

32"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.94 out of 104 reviews
100% would recommend this product
4.94
out of 104 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
4%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Hope to prolong the life of my water heater even more.

This is the second time I replaced the anode rods on my A. O. Smith seventeen year old water heater. Hoping to get another five years out of it ! Surprising how eaten away the rods were. Doing their job well !
VS

Most Liked Negative Review

I would buy again

Delivered as advertised, no hassles.
Showing 1-10 of 104 reviews

Fit Perfectly

Used this Anode Rod in a John Wood 40 gallon hot water storage tank. The online selector called for a shorter one but i'm glad I went with this one. It is the same length as the original one that came out it and it fit perfectly. I replaced the original after 3 years in service.
zoom3888
Long Island, NY
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy peasy change out!

No issue here if you have the correct tools, cordless 1/2" impact with an 1-1/8" deep well socket.
Hoffa's Apprentice
Chillicothe, Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" Standard Magnesium Anode Rod (0.84" Dia.), 100108660

OEM Anode Rod (32") for my AO Smith 50 gal. Water Heater. Quality product.
The Kid Bass
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy from Supply House

A direct replacement, quick shipping with no issue here. Recommend
Humble Man
Chillicothe, Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

It was the correct part. It was installed with no problems. Love the next day shipping.
Blue Boy
Indiana
8 months ago
Was this review helpful to you?

I always buy my product from this distributor

It had extremely fast delivery. I believe it only took one day from the day. I ordered it to the delivery date. Maybe it was two days but I'm pretty sure it only took one day. It was a good price and the product was packaged appropriately and the product is what I needed.
Jimmy
Waterloo,il
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OME item super fast shipping

Thank you
Todd
RI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price great product fast shipping

The title says it all. If I need an adode, I'm getting it here.
Mapdog
VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Supplyhouse has your part. Fast shipping. Fair prices. Overall Supplyhouse is outstanding!
J
Austin
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I ordered

Thank you for the quick service.
bb
Wi
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: Which is better anode for a system with a water softener, aluminum or magnesium?

Asked by Dick K. 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Magnesium will be fine

Was this review helpful to you?

Q: I need an anode rod for a AO smith FPSE-50 water heater. Do have one?

Asked by MarkS 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Part number 100109594

Was this review helpful to you?

Q: I need an anode for my GCVL-40 300. I believe the 3/4" standard magnesium rod will provide the best corrosion protection, followed by the 29" aluminium, followed by the 16" aluminium? Is this correct,and will they all fit my unit (with trimming if needed)? Is there a greater chance of odor with the magnesium unit?

Asked by Brian 13 years ago

Add your answer

* Required Field
-

I have an A.O. Smith, but I believe the 3/4" size is common with all. My rods are 32". From everything I have researched, Magnesium is the best. I do not, or never have detected an odor. I change mine out every two years but it depends on how hard your water is and whether you have a water softener. Water softeners accelerate the problem! After two years, they are over half eaten up.

Was this review helpful to you?

Q: Is this rod compatible with the A.O Smith FSG 75 250?

Asked by needs a andone 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?

Q: Will this Anode Rod fit my: A. O. Smith ProMax Model: GCV 50 100? Thank you.

Asked by 4AudiQ 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

9000029005 is the recommended anode rod for that unit (formerly part 183523-029).

Was this review helpful to you?
-

It fits my A.O. Smith Pro Max FCG 100 270

Was this review helpful to you?

Q: Will this magnesium anode work in an AOS Gas Water Heater GVC-50 300 which came with a 29" aluminum anode?

Asked by Bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the anode rod would work. The length of the anode would be an issue if it was long enough to touch the bottom of the tank, but if this happened, the anode could be cut to size.

Was this review helpful to you?

Q: Does this fit the AO Smith GCV 50-100?

Asked by Obiwan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

9000029005 is the recommended anode rod for that water heater. This rod should also work.

Was this review helpful to you?
- Another PexSupply Customer

It looks like it will work

Was this review helpful to you?
- Another PexSupply Customer

Yes, it does.

Was this review helpful to you?

Q: will this fit a AO smith FSG 50 249 - OEM is alum 3/4 in diameter by 29 inches long. thanks!

Asked by DIYguy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This anode rod should be fine, as long as the extra 3" wouldn't prevent it from physically fitting inside the unit.

Was this review helpful to you?

Q: Is this a suitable replacement anode rod for my Rheem water heater? (model 31VH40D) Current length of installed rod is 42".

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It may work, as the threading for anode rods tends to be universal, but we couldn't say for sure. The shorter length would not be a problem, other than that the rod may not last as long.

Was this review helpful to you?

Q: Will this fit an AO Smith FCGL 40 240?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need part 9003944005.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy