Apply to be a TradeMaster!
Main product image of Aluminum Anode Outlet 23" Long, 5" Nipple, 100210064
Magnifying glass
Hover image to zoom

Aluminum Anode Outlet 23" Long, 5" Nipple, 100210064

Brand:
AO Smith
SKU:
100210064
Rating:
(19)
Q&A:
(0)
Aluminum Anode Outlet 23" Long, 5" Nipple, 100210064
Magnifying glass
Hover image to zoom
$79.61 each
In Stock
In Stock
Get 6 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
23" Length

Description

–
  • Aluminum anode outlet
  • 5" nipple
  • 23" length

Specs

–
Application:

Replacement Part

Material:

Aluminum

Length (Inches):

23"

Nipple:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 19 reviews
100% would recommend this product
4.89
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect Replacement

I like to use OEM parts and this fits the bill. I probably left the anode in too long as it was shot. I delayed getting it out as it was under the hot water out line. I wish my builder would have speced out the anode rod separate form the water line,but it is what it is. Removing requires a long breaker bar/pipe wrench combo,more work than a single hex nut.
VS

Most Liked Negative Review

Shorter than needed

It came on time and in good packaging. However, it was shorter than needed for my water heater. I was told that original part number is discontinued and this is the alternative but this was shorter than needed.
Showing 1-10 of 19 reviews

Impressed

They had the part I needed for my discontinued water heater in stock and I received it the next day. Unfortunately the location the home builders installed my water heater dosen't allow enough space to install it.
Tank
Northern California
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

So happy to get rid of the sulfur odor emanating from my water heater. Dropped Supply anode rod in and voila, I am back in business with no odors.
tj
the villages, florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from Suppy House again!

They had the correct part for my water heater at a great price with fast delivery! Done, Done and Done!
John Jay
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT COMPANY! DELIVERED AHEAD OF SCHEDULE!

The oirder was for a Replacement Anode for a State Water Heater.
FLORIDA BOATER
LAKEWOOD RANCH, FLORIDA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

I couldn't find this part anywhere in Western North Carolina. Ferguson didn't even carry the part in their warehouse. Found on Supply Warehouse and was at my house within 2 days. Exactly as advertised 3/4" with a 5" nipple. As for how it will hold up is yet to be determined. I installed the part into our hot water heater about 3 weeks ago and haven't had any problems so far. Hopefully will hold up and live up to the 5 star review.
Ty
Hickory, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Easy to use. Although still pricy, it was the best priceI could fined. Very fast shipping. Well packaged. Thanks!
heninaa
Aberdeen, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality MagRod

Supply House sent this replacement promptly. My plumber easily replaced the previous identical rod, which after three years was completely worn away. It seems that these rods do their intended job well.
Phil
San Diego, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will buy again. This was my second purchase.

The anode performs well in my water heater.
Tofina
Henderson Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything was right

Fast shipping. Quality/protected packaging. Easy install
Ta
Tucson, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

I had some questions on the fit for my model. The part I was provided for perfectly it was about 6inches shorter than the OEM but works just fine. I was able to get help very quickly with the questions I had so I appreciated the friendly knowledgeable voice on the other side.
Mike Maggs
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy