Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
AO Smith Water Heater Parts
Common Replacement Parts (Residential)
11-1/2" Concentric Vent Kit, Sidewall Termination, 100322374
Brand:
AO Smith
SKU:
100322374
Rating:
(1)
Q&A:
(0)
Hover image to zoom
100322374 has been discontinued
Discontinued January 10, 2026
This product was discontinued by the manufacturer.
This item replaces:
100266115
Direct Replacement:
11-1/2" Concentric Vent Kit, Sidewall Termination, 100383605
Brand:
AO Smith
SKU:
100383605
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
11-1/2" Concentric Vent Kit, Sidewall Termination
Specs
–
Product Type:
Vent Kit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
90° Concentric Elbow Vent Kit, 100266132
SKU:
100266132
AO Smith
19-1/2" Straight Concentric Pipe Vent Kit, 100266134
SKU:
100266134
AO Smith
Condensate Collector, 100266140
SKU:
100266140
AO Smith
39" Straight Concentric Pipe Vent Kit, 100266135
SKU:
100266135
AO Smith
Condensate Trap Kit, 100266139
SKU:
100266139
AO Smith
10" Straight Concentric Pipe Vent Kit, 100266133
SKU:
100266133
AO Smith
Product Reviews
5
out of 1 review
5
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Parts in stock
Parts were in stock and shiped same day.very impressed
Mike
PA
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video