Features:
| Fuel Type: | Natural Gas |
|---|---|
| Vent Type: | Power Direct Vent |
| Gas Input: | 10000 to 160000 BTU/h |
| Voltage: | 120v |
| Type: | Condensing |
| Max Flow (GPM): | 10.5 |
| Depth (Inches): | 11.9" |
| Weight (lbs): | 83 lbs |
| Height (Inches): | 40.4" |
| Water Connection: | 3/4" |
| Installation Type: | Residential Indoor/Outdoor |
| Width (Inches): | 17.1" |
| Product Type: | Tankless Heater |
| BTU (Max): | 160000 |
| Application: | Residential |
| BTU (Min): | 10000 |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Gas Connection: | 3/4" |
| Energy Factor: | 0.95 |