Apply to be a TradeMaster!
Main product image of 100 Gallon BTH-150 150,000 BTU Cyclone Mxi Commercial Gas Water Heater (LP)
Magnifying glass
Hover image to zoom

100 Gallon BTH-150 150,000 BTU Cyclone Mxi Commercial Gas Water Heater (LP)

Brand:
AO Smith
SKU:
BTH-150-LP
Rating:
(0)
Q&A:
(0)
100 Gallon BTH-150 150,000 BTU Cyclone Mxi Commercial Gas Water Heater (LP)
Magnifying glass
Hover image to zoom
$12,683.10 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 523 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (Gallons)
96 Gallons
Product Highlight: Height (Inches)
75.5" Height
Product Highlight: Diameter (Inches)
27-3/4" Diameter
Product Highlight: Vent Type
PVC, ABS, CPVC
Product Highlight: Voltage
120v

Description

–
The full line of A. O. Smith Cyclone Mxi condensing water heaters have been designed to provide years of dependable service and feature industry leading technology. Models are available from 120,000 to 500,000 Btu/h and all deliver thermal efficiencies of 95% and higher. The unique helical coil heat exchanger limits weld joints for optimal service life while maximizing heat transfer. Cyclone is the industry leader in high efficiency commercial water heating. The current Mxi modulating models adjust firing rate to the specific demand further increasing efficiency and money savings. BTH-150 uses up to 150,000 BTU/h of gas to deliver 178 GPH at 100°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • ENERGY STAR certified - Up to 98% thermal efficiency dramatically lowers operating costs
  • Intelligent Demand Response control system senses large water draws and automatically adjusts the differential setpoint, increasing the hot water available when it is needed the most
  • Submerged combustion chamber, with helical heat exchanger, positioned in center of tank, surrounded by water to virtually eliminate radiant heat loss from chamber
  • iCOMM remote monitoring provides detailed diagnostic fault notifications and control of the set point and differential using the free A.O. Smith app
  • Mechanical venting versatility with convention power venting or direct venting vertically or through side wall with low cost PVC Schedule 40 intake and exhaust pipe
  • Direct-vent intake and exhaust pipe can terminate separately outside building or through single opening, using concentric vent assembly
  • High efficiency modulating down-fired pre-mix burner provides optimum efficiency and quiet operation
  • Permaglas Ultra Coat glass lining coating is applied using a liquid slush coating technique to ensure uniform coating
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Propane

    Capacity (Gallons):

    96

    BTU Input:

    150000

    Height (Inches):

    75.5"

    Diameter (Inches):

    27-3/4"

    Weight (lbs):

    555 lbs

    ASME:

    No

    Vent Size:

    3"

    Efficiency:

    95%

    Vent Type:

    PVC

    ABS

    CPVC

    Recovery 40°F Rise:

    432 GPH

    Recovery 90°F Rise:

    192 GPH

    Voltage:

    120v

    Recovery 140°F Rise:

    123 GPH

    Hertz:

    60

    Max Pressure:

    14" W.C.

    Gas Connection:

    3/4"

    Water Connection:

    1-1/2"

    Max Pressure (PSI):

    160

    Warranty:

    3 Year Limited Tank

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy