Note: The information listed below and SupplyHouse's inventory reflects the new model of BTH-199 (100381384), which is convertible to both Natural Gas and Propane. The old model of BTH-199 (100234900) is natural gas only and does not come with a fuel conversion kit.
The Cyclone FLEX condensing water heaters by A. O. Smith are designed to meet the demanding needs of commercial applications with advanced adaptive gas technology and maximum flexibility. These water heaters offer exceptional thermal efficiency of 95% or greater, ensuring optimal energy savings and performance. Available in models ranging from 100,000 to 500,000 BTU/h, the Cyclone FLEX series incorporates a unique helical coil heat exchanger that maximizes heat transfer while reducing lime scale buildup, maintaining efficiency over time. The submerged combustion chamber design minimizes radiant heat loss, while the high-efficiency modulating premix powered burner ensures quiet operation and precise combustion control. These features make Cyclone FLEX water heaters a reliable and cost-effective solution for commercial water heating needs.
The Cyclone FLEX series also includes innovative features such as the AIQ adaptive gas control system, which adjusts to varying fuel qualities and abnormalities for improved combustion and reliability. The intelligent control system, equipped with a 7-inch color touch display and iCOMM connectivity, provides detailed status information, precise temperature control, and remote monitoring capabilities. These water heaters come standard with powered anodes for long-lasting tank protection, leak detection modules, and Permaglas® Ultra Coat glass lining for enhanced durability. With space-saving designs, flexible venting options, and compliance with stringent air quality standards, Cyclone FLEX water heaters deliver superior performance, ease of installation, and peace of mind for commercial users.
Product Features:
| Height (Inches): | 76-1/2" |
|---|---|
| Water Connection: | 1-1/2" |
| Energy Star Rated: | Yes |
| Voltage: | 120v |
| Weight (lbs): | 536 lbs |
| Fuel Type: | Propane Natural Gas |
| BTU (Min): | 78000 |
| Efficiency: | 96% |
| Application: | Plumbing |
| BTU Input: | 199000 |
| Capacity (Gallons): | 96 |
| Diameter (Inches): | 27-3/4" |
| ASME: | No |
| Vent Size: | 3" |
| Vent Type: | PVC ABS CPVC |
| Recovery 40°F Rise: | 575 GPH |
| Recovery 90°F Rise: | 256 GPH |
| Recovery 140°F Rise: | 164 GPH |
| Hertz: | 60 |
| Max Pressure: | 10.5" W.C. |
| Max Pressure (PSI): | 160 |
| Gas Connection: | 3/4" |
| Warranty: | 3 Year Limited Tank |
Hi Pete. We carry an ASME version of this unit in natural gas (SKU: BTH-199A) - https://www.supplyhouse.com/AO-Smith-BTH-199A-100-Gallon-199000-BTU-Cyclone-Xi-ASME-Commercial-Gas-Water-Heater