Product Details:
| Intended Household: | 1 Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 6 |
| Fuel Type: | Electric |
| Number of Elements: | 1 |
| Voltage: | 120v |
| Phase: | 1 |
| Max Input (KW): | 3 |
| Kilowatts (KW): | 3 |
| Max Pressure (PSI): | 150 |
| ASME: | Yes |
| Recovery 90°F Rise: | 8 GPH |
| R-Value: | 8 |
| Energy Star Rated: | No |
| Depth (Inches): | 14-1/4" |
| Diameter (Inches): | 14-1/8" |
| Height (Inches): | 15.25" |
| Weight (lbs): | 35 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |