Apply to be a TradeMaster!
Main product image of Water Safety Shut-Off Valve
Magnifying glass
Hover image to zoom

Water Safety Shut-Off Valve

Brand:
Aquaguard
SKU:
WAGS7200-4W
Rating:
(8)
Q&A:
(0)
Water Safety Shut-Off Valve
Magnifying glass
Hover image to zoom
$176.55 each
In Stock
In Stock
Get 12 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
20°F to 200°F

Description

–
Note: This product is for water shutoff only. It fits all electric, gas, and oil-fired water heaters, all tank capacities - not requiring gas shutoff.

Most water heaters fail within 7 –10 years, some 5 million failures every year. Without a WAGS valve, a leaking water heater keeps refilling— and leaking. The WAGS valve is designed to shut off the water supply in the event of a water leak from a hot water heater, thus minimizing water damage and possible gas leakage.

Easily installed on all styles of water heaters, the reliable WAGS Valve is fully mechanical and requires no external power supply. The WAGS Valve sits in a drip pan under the water heater and is activated when leaking water accumulates to a predetermined level in the pan. Once activated, the valve shuts off the water, indicated by a red pop-up tab.

Includes:
  • WAGS valve
  • Installation brochure
  • Required product sticker for water heater tank
  • Warranty card & return envelope
  • Drip pan self-adhesive foam drain dam
  • Condensation drain tube

Additional Materials Needed for Installation:
  • Water heater drip pan
  • Two 3/4"-14 male threaded sweat adapters
  • Two lengths of copper (or other approved) tubing
  • Two to four 90 degree copper (or other approved) elbows

Specs

–
Application:

Plumbing

Temperature Range (F):

20°F to 200°F

Ratings:

5 to 35 Milli ohms

40°F to 180°F (System)

Max Operating Pressure:

80 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Excellent

Condo I love this product after twenty years installed on two separate or different hot water heaters it stopped the flood flawlessly. What an awesome product after 20 years old.
David
Phoenix Az
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work great

I have purchased new value that was activated and work as was designed.... The previous owners had the Waggs valve installed ... I am reinstalling a new one so that I can continue to have piece of mind save on the damage a water heater can cause when they have a leak ... I am also ordering a second one for a friend who because of the age of his heater I am replacing his and will be installing the Waggs valve on his as well... he was very impressed with how mine preformed
Chris
Florida
3 years ago
Was this review helpful to you?

Good product and speedy delivery

Good product and speedy delivery
Noelle
Bay Shore, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and speedy delivery

As per application of use
Noelle
Bay Shore, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Quality brass body....great option where a drain is not available for the safety pan.
LJD
MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy this product again

This product failed without having a water leak. The plastic plunger inside just broke and allowed the valve to close without a leak occurring. It didn't close all the way and allowed water to trickle thru the system. Imagine if I'd been out of town when this happened and if there would have been a water leak. It didn't even shut off the gas supply when it was designed to do so
Carlos
Fort Worth Texas
6 years ago
Was this review helpful to you?

I will buy this product again.

it works great. When I call to ask the questions about this product, they give me the answers.
Jen
Boston MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best Shutoff Valve for Water Heaters

I have a finished basement, and I am on my third WAGS valve in 16 years. I was able to get maximum life out of my prior to water heaters without ever having to worry about about water damage. The valve worked exactly as advertised. I am also now getting an insurance rider discount from my property carrier for having a WAGS valve on my water heater. This is a simple product that pays for itself.
Jeff
Pawtucket, RI
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy