Apply to be a TradeMaster!
Main product image of 20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 3kW, 120V)
Magnifying glass
Hover image to zoom

20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 3kW, 120V)

Brand:
AO Smith
SKU:
EJCS-20-3000W-120V
Rating:
(1)
Q&A:
(0)
20 Gallon EJCS-20 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 3kW, 120V)
Magnifying glass
Hover image to zoom
$592.62 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
19 Gallons
Product Highlight: Height (Inches)
24.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
18" Diameter

Description

–
The ProLine Compact electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 19-gallon (nominal) tank and 1 element delivering 2500 watts, the EJCS-20 is designed to fit into tight spaces. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod and Blue Diamond glass lining, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 11-gallons per hour recovery rate
  • Single 2,500-watt commercial-grade heating element delivers reliable and efficient hot water
  • Compact design side connections is ideal for installation under a counter, in a crawl space or in other tight spaces
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • HUD compliant, approved for mobile homes and manufactured housing
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    1 Person

    Application:

    Plumbing

    Capacity (Gallons):

    19

    Fuel Type:

    Electric

    Number of Elements:

    1

    Phase:

    1

    Voltage:

    120v

    Max Input (KW):

    6

    Kilowatts (KW):

    3

    Max Pressure (PSI):

    150

    ASME:

    Yes

    Recovery 90°F Rise:

    11 GPH

    R-Value:

    8

    Energy Star Rated:

    No

    Height (Inches):

    24.75"

    Depth (Inches):

    18"

    Diameter (Inches):

    18"

    Weight (lbs):

    68 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Water Safety Shut-Off Valve
    SKU: WAGS7200-4W
    Aquaguard

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good customer service

    We bought three of these and they were damaged in shipping. Two of them had broken pressure relief valves, which we were able to replace using locally procured parts. The customer service rep credited us back some money for the inconvenience. The water heaters work perfectly and fit in the space we needed them to fit - I would buy them again.
    XMS
    Russell Springs KY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy