Apply to be a TradeMaster!
Main product image of 40 Gallon ENS-40 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

40 Gallon ENS-40 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Short (1PH, 4.5kW, 240V)

Brand:
AO Smith
SKU:
ENS-40
Rating:
(1)
Q&A:
(0)
40 Gallon ENS-40 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
50" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20-1/2" Diameter

Description

–
The ProLine Standard Electric water heater is the reliable choice when you want to maximize hot water output and energy savings.

The ENS-40 incorporates a 40-gallon (nominal) tank and 4,500 watts to deliver a first hour rating of 55 gallons at a Uniform Energy Factor of 0.92.

Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings.

This ProLine water heater features A. O. Smith's advanced tank protection, including a stainless steel CoreGard anode rod, Blue Diamond glass lining, and DynaClean automatic sediment-cleaning - designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. The ENS-40 includes a 6-year limited tank warranty.

A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 55-gallon first hour rating
  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Long-lasting lower Incoloy stainless steel element
  • HUD compliant, approved for mobile homes/manufactured housing
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Kilowatts (KW):

    4.5

    Capacity (Gallons):

    40

    Fuel Type:

    Electric

    Number of Elements:

    2

    Phase:

    1

    Voltage:

    240v

    Max Input (KW):

    6

    Max Pressure (PSI):

    150

    ASME:

    Yes

    1st Hour Delivery (Gallons):

    54

    Recovery 90°F Rise:

    20.7 GPH

    Energy Factor:

    0.95

    Energy Star Rated:

    No

    Depth (Inches):

    22"

    Height (Inches):

    50"

    Diameter (Inches):

    20-1/2"

    Width (Inches):

    22"

    Weight (lbs):

    109 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy AOSmith hw heater again

    Bought for the reliable rep and 10 yr warranty
    PaulMichaels
    Berlin, MD
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy