
| Application: | Plumbing |
|---|---|
| Intended Household: | 3-4 Person |
| Features: | Side Connection |
| Fuel Type: | Propane |
| Capacity (Gallons): | 50 |
| BTU Input: | 40000 |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| Vent Size: | 3" 4" 2" |
| Vent Type: | Polypropylene CPVC ABS PVC |
| Height (Inches): | 60.125" |
| Diameter (Inches): | 24" |
| 1st Hour Delivery (Gallons): | 90 |
| Energy Factor: | 0.70 |
| Energy Star Rated: | Yes |
| Recovery 90°F Rise: | 44.7 GPH |
| Weight (lbs): | 198 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |