The ProLine XE 50-Gallon Power Vent Liquid Propane Water Heater is engineered to maximize efficiency while offering greater flexibility in installation options. Featuring a 50-gallon (nominal) tank and a 40,000 BTU propane burner, the GPVL-50 (LP) Power Vent delivers a first hour rating of 79 gallons and a recovery rate of 44.7 gallons per hour. This model features a 0.72 Uniform Energy Factor and carries a 6-year limited warranty. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
Product Details
| Application: | Plumbing |
|---|---|
| Intended Household: | 3-4 Person |
| Fuel Type: | Propane |
| Capacity (Gallons): | 49 |
| BTU Input: | 40000 |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| Vent Size: | 2" 3" 4" |
| Vent Type: | Power Vent Polypropylene ABS CPVC PVC |
| ASME: | No |
| 1st Hour Delivery (Gallons): | 90 |
| Energy Factor: | 0.70 |
| Max Pressure (PSI): | 150 |
| Recovery 90°F Rise: | 44.7 GPH |
| Max Altitude (Feet): | 10100 |
| Diameter (Inches): | 24" |
| Height (Inches): | 60.125" |
| Depth (Inches): | 31-1/8" |
| Weight (lbs): | 198 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
The connection height of the hot and cold water from the finish floor is 50-3/4".
Yes, new water heaters will come with electronic ignition.
Yes it does meet the new NAECA standard, we do not know installation codes for units.
The energy factor (EF) for the GPVL-50 is 0.70