Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.
| Application: | Plumbing |
|---|---|
| Fuel Type: | Electric |
| Kilowatts (KW): | 4.5 |
| Capacity (Gallons): | 50 |
| Voltage: | 208/240V |
| Number of Elements: | 2 |
| Phase: | 1 |
| Max Pressure (PSI): | 150 |
| ASME: | No |
| Energy Star Rated: | Yes |
| Height (Inches): | 63" |
| Diameter (Inches): | 22" |
| Weight (lbs): | 196 lbs |
| Warranty: | 10 Year Limited |
Hi Charles, thanks for writing in. The user is notified when the anode is consumed and needs to be replaced. The smart sensor alerts the user in the event a leak does occur for added peace of mind. Notifications come through the iCOMM function on the AO Smith app.
Hi Alejandro, thanks for writing in. This would be a comparable model in electric for the GDHE-50 gas unit.