Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.
Product Details:
| Fuel Type: | Electric |
|---|---|
| Application: | Plumbing |
| Kilowatts (KW): | 4.5 |
| Capacity (Gallons): | 66 |
| Voltage: | 208/240V |
| Number of Elements: | 2 |
| Phase: | 1 |
| Max Pressure (PSI): | 150 |
| ASME: | No |
| Energy Factor: | 3.70 |
| Energy Star Rated: | Yes |
| Height (Inches): | 61.5" |
| Diameter (Inches): | 26-1/2" |
| Weight (lbs): | 284 lbs |
| Warranty: | 10 Year Limited |
Hello, thanks for writing in. Yes, this can work in conjunction with a recirculation loop in your system. For installation instructions in regards to the recirc line, please see page 14 of the install manual: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/AO-Smith-HPTS-66-Install-Instructions.pdf