Apply to be a TradeMaster!
Main product image of 80 Gallon HPTV-80 Voltex Residential Plug-In Hybrid Electric Heat Pump Water Heater - Tall (1PH, 0.9kW, 120V)
Magnifying glass
Hover image to zoom

80 Gallon HPTV-80 Voltex Residential Plug-In Hybrid Electric Heat Pump Water Heater - Tall (1PH, 0.9kW, 120V)

Brand:
AO Smith
SKU:
HPTV-80
Rating:
(0)
Q&A:
(0)
80 Gallon HPTV-80 Voltex Residential Plug-In Hybrid Electric Heat Pump Water Heater - Tall (1PH, 0.9kW, 120V)
Magnifying glass
Hover image to zoom
$3,781.45 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 307 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

The Voltex 120V Plug-In Hybrid Electric heat pump water heater from A. O. Smith Water Heaters makes it easier than ever for consumers to electrify to an energy-efficient option to save money on their utility bills. These models plug into a standard wall outlet for easy installation and provide annual savings up to $118 on utility bills* compared to a gas water heater. They have whisper-quiet operation at just 45 dBA.

Features:
  • Easy Installation - Simply plugs into a standard 120 volt wall outlet. Top water connections make it easy to replace an existing gas water heater. The Voltex 120V also has smaller room size requirements and integrated duct adapters for installation in confined spaces.
  • Whisper-Quiet Operation - Operation at 45 dBA. No accessory vibration isolation kit required.
  • Leak Protection Technology - The smart sensor alerts the user in the event of a leak. The included water shutoff valve automatically closes when a leak is detected to block the cold water supply to reduce property damage.
  • Easy To Control - Digital control makes it simple to set to preferred water temperature. Plus the The Voltex 120V has integrated iCOMM connectivity to connect through Wi-Fi or Bluetooth and control through the free A. O. Smith app.
  • Automatic shut-off valve closes valve on incoming cold water inlet when leak is detected to reduce property damage
  • Equipped with a CTA-2045-A (AC) utility communication port to allow for participation in utility demand response programs for added energy savings
  • Choose from Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
  • Dual 900 Watt elements, 120 VAC 60Hz single phase 15 amp shared circuit
  • Patented Blue Diamond glass tank lining protects against corrosion
  • 10-year limited tank and parts warranty
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Electric

    Capacity (Gallons):

    80

    Kilowatts (KW):

    0.9

    Voltage:

    120v

    Number of Elements:

    2

    Phase:

    1

    Max Pressure (PSI):

    150

    ASME:

    Yes

    Energy Factor:

    3.2

    Refrigerant Type:

    R-513A

    Energy Star Rated:

    Yes

    Warranty:

    10 Year Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy