Apply to be a TradeMaster!
Main product image of HW-200M Burkay 199,000 BTU Input Electronic Ignition Hot Water Boiler (Natural Gas)
Magnifying glass
Hover image to zoom

HW-200M Burkay 199,000 BTU Input Electronic Ignition Hot Water Boiler (Natural Gas)

Brand:
AO Smith
SKU:
HW-200M
Rating:
(0)
Q&A:
(0)
HW-200M Burkay 199,000 BTU Input Electronic Ignition Hot Water Boiler (Natural Gas)
Magnifying glass
Hover image to zoom
$5,523.30 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
199000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Height (Inches)
53.75" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Conservationist high efficiency gas boilers are designed for indoor use in installations requiring higher inputs (up to 670,000 Btu). They are rust-proof because water comes in contact with nothing but copper, brass or bronze. These Conservationist models feature a patented burner design that maximizes combustion efficiency. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Unique copper coil combustion chamber captures and maintains heat, delivering efficient hot water
  • Compact, horizontal heat exchanger design encircles the burner with a combustion chamber that is a 360° wall of copper fin tubes for maximum efficiency
  • Approved for installation on combustible floors as shipped from factory
  • Slow opening redundant gas valves ensure smooth light-off without flame roll-out or pilot outage
  • Patented thermal balancer delays pump shut off at end of heating cycle to remove usable heat from the heat exchanger and reduces scale formation
  • Proven pilot ignition system provides flame failure response in under one (1) second
  • Redundant high limit controls and gas valves assure safe shutoff in the event of overheating or flame failure
  • 10 Year-Warranty covers coil, heat exchanger and burner
  • Specs

    –
    BTU Output:

    199000

    Fuel Type:

    Natural Gas

    Vent Type:

    Atmospheric

    BTU Input:

    199000

    Boiler Type:

    Commercial Gas

    Features:

    Copper Heat Exchanger

    EI/Spark Ignition

    Efficiency:

    80%

    System Type:

    Hydronic (Water)

    Vent Size:

    7"

    Height (Inches):

    53.75"

    Depth (Inches):

    20-3/4"

    Diameter (Inches):

    20-3/4"

    Weight (lbs):

    165 lbs

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Need help calculating?
    Use Our Calculator

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy