Apply to be a TradeMaster!
Main product image of HW-225M Burkay 225,000 BTU Input Electronic Ignition Hot Water Boiler (Natural Gas)
Magnifying glass
Hover image to zoom

HW-225M Burkay 225,000 BTU Input Electronic Ignition Hot Water Boiler (Natural Gas)

Brand:
AO Smith
SKU:
HW-225M
Rating:
(0)
Q&A:
(0)
HW-225M Burkay 225,000 BTU Input Electronic Ignition Hot Water Boiler (Natural Gas)
Magnifying glass
Hover image to zoom
$6,457.47 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 175 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
225000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
225000 BTUs
Product Highlight: Height (Inches)
60" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Conservationist high efficiency gas boilers are designed for indoor use in installations requiring higher inputs (up to 670,000 Btu). They are rust-proof because water comes in contact with nothing but copper, brass or bronze. These Conservationist models feature a patented burner design that maximizes combustion efficiency. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Unique copper coil combustion chamber captures and maintains heat, delivering efficient hot water
  • Compact, horizontal heat exchanger design encircles the burner with a combustion chamber that is a 360° wall of copper fin tubes for maximum efficiency
  • Approved for installation on combustible floors as shipped from factory
  • Slow opening redundant gas valves ensure smooth light-off without flame roll-out or pilot outage
  • Patented thermal balancer delays pump shut off at end of heating cycle to remove usable heat from the heat exchanger and reduces scale formation
  • Proven pilot ignition system provides flame failure response in under one (1) second
  • Redundant high limit controls and gas valves assure safe shutoff in the event of overheating or flame failure
  • 10 Year-Warranty covers coil, heat exchanger and burner
  • Specs

    –
    BTU Output:

    225000

    Fuel Type:

    Natural Gas

    Vent Type:

    Atmospheric

    BTU Input:

    225000

    Boiler Type:

    Commercial Gas

    Features:

    Copper Heat Exchanger

    EI/Spark Ignition

    Efficiency:

    80%

    System Type:

    Hydronic (Water)

    Vent Size:

    7"

    Height (Inches):

    60"

    Depth (Inches):

    20-3/4"

    Diameter (Inches):

    20-3/4"

    Weight (lbs):

    175 lbs

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
    Need help calculating?
    Use Our Calculator
    Box

    HW-225M

    Replacement Parts

    SKU: HW-225M

    Brand: AO Smith

    Search Parts:
    SEARCH PARTS
    Product Image of no image
    Hood, Draft
    95157-707
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Cover, Top
    95115-704
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Jacket, Outer
    191378-701
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Transformer with Junction Box Cover
    98733-1
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Insulation, Blanket
    190175-6
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Collector, Flue
    191392-1
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Collector, Flue
    191392-5
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Wire, Limit Control
    96664
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Ring, Support
    96553
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Exchanger, Heat
    190964
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Glass Yarn
    68831-4
    Sorry, we don't currently sell this item. Request This Item
    Kit, Tape, 1" X 59", 100110424
    100110424
    AO Smith
    Product Image of no image
    Coil, Combustion Chamber
    97273
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Nut, Tie Rod
    85138-AOSMITH
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Rod, Tie
    94453-2
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Bracket, Control
    95452-14
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Catch, Door
    28666
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Base, Assembly
    97981-702
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Skirt, Assembly
    96585
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Control, Intermittent Ignition
    191182
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Cover, Coil Limit (Protector Switch)
    96667-702
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Grommet
    96053
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Knob, Door
    89410-AOSMITH
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Ring, Base
    97965-700
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Strike, Door
    28639
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Box, Junction
    93558
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Shield, Floor
    38049
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Shield, Radiation
    192344-AOSMITH
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Insulator
    32779-1
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    ASHRAE Decal
    160659
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Delime Decal
    76770
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Coil Limit Decal
    97315
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Lighting & Operating Decal
    190195
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Lighting & Operating Decal
    190193
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Lighting & Operating Decal
    192012
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Pressure Data Decal
    170872-3
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Relief Valve Decal
    190050
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Water Inlet Decal
    94518
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Water Outlet Decal
    94519
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Wiring Diagram Decal
    190838
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Wiring Diagram Decal
    191410
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Wiring Diagram Decal
    192013
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Wiring Diagram Decal
    192014
    Sorry, we don't currently sell this item. Request This Item
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy