Apply to be a TradeMaster!
Main product image of 66 Gallon LTE-66D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Magnifying glass
Hover image to zoom

66 Gallon LTE-66D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)

Brand:
AO Smith
SKU:
LTE-66D
Rating:
(1)
Q&A:
(0)
66 Gallon LTE-66D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Magnifying glass
Hover image to zoom
$1,611.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
66 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Voltage
277v
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
A. O. Smith's Light-Service commercial electric water heaters are designed for light duty commercial applications with intermittent hot water loads. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Designed for light duty commercial applications
  • Dual 6100-watt zinc plated copper sheathed elements
  • Thermostat is adjustable through a range of 120º to 181ºF with a manual reset high temperature cutoff
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Enhanced-flow commercial-grade brass drain valve designed for durability, ease of maintenance & operation
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1
  • 6-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Electric

    Capacity (Gallons):

    66

    Kilowatts (KW):

    12.2

    KW Input:

    12.2

    Voltage:

    277v

    Number of Elements:

    2

    Phase:

    1

    Max Pressure (PSI):

    150

    ASME:

    No

    Height (Inches):

    60.25"

    Diameter (Inches):

    22"

    Weight (lbs):

    146 lbs

    Warranty:

    6 Year Limited/ 1 Year (Parts)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Kit, Conversion, Lte/dce, 2 Element, 5500w240v, 100293213
    SKU: 100293213
    AO Smith

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    yes

    great product
    Yaron
    boca raton fla
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy