Apply to be a TradeMaster!
Main product image of 80 Gallon ProLine Electronic Thermostat High Capacity Residential Electric Water Heater - Tall Model (10-Year Warranty)
Magnifying glass
Hover image to zoom

80 Gallon ProLine Electronic Thermostat High Capacity Residential Electric Water Heater - Tall Model (10-Year Warranty)

Brand:
AO Smith
SKU:
PGR-80
Rating:
(0)
Q&A:
(0)
80 Gallon ProLine Electronic Thermostat High Capacity Residential Electric Water Heater - Tall Model (10-Year Warranty)
Magnifying glass
Hover image to zoom
PGR-80 has been discontinued
Discontinued January 24, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
80 Gallon HPTU-80N Voltex Residential Hybrid Electric Heat Pump Water Heater - Tall (1PH, 4.5kW, 208/240V)
Brand:
AO Smith
SKU:HPTU-80N
(20)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Voltage
240v
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Wattage
4500 Watts

Description

The ProLine® Electronic Thermostat Electric water heater provides precise temperature control and diagnostic LED light signals error fault. This heater also allows for Utility Grid Connectivity using an optional CTA-2045 port adapter and 3rd party communications module. Depending on the services offered by local utility providers, it can provide Demand Response, Energy Storage and Time of Use savings benefits.

With a 80-gallon (nominal) tank delivering 5,500 watts, the PGR-80 delivers a first hour rating of 80 gallons at an Uniform Energy Factor of 0.93. An Electronic Thermostat provides precise temperature control. The Coregard™ sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 10-year limited tank warranty.

Features:
  • Electronic Thermostat - Provides precise temperature control with enhanced sensing and faster heating response.
  • High Capacity - With an 80 gallon capacity, this is the largest Residential Electric Water Heater on the market.
  • Smart Port Module - Allows for grid connectivity via optional CTA-2045 port adapter and 3rd party communication module.
  • High Uniform Energy Factors - Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high Uniform Energy Factor for maximum savings on operating costs.
  • CoreGard™ Anode Rod - Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.
  • 28 Minutes - Single Shower Length
  • 3.5 Showers back to back
  • 3.0 showers at the same time
  • 76 gallons maximum tub size
  • 7 minutes time to fill tub

Specs

Application:

Plumbing

Capacity (Gallons):

80

Fuel Type:

Electric

Energy Factor:

0.93

Energy Star Rated:

No

Voltage:

240v

1st Hour Delivery (Gallons):

80

Warranty:

10 Year Limited

Recovery 90°F Rise:

21 GPH

Wattage:

4500

Weight (lbs):

198 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need