Apply to be a TradeMaster!
Main product image of 50 Gallon PNT-50 ProLine Residential Electric Water Heater, 10 Yr. Warranty - Tall (1PH, 5.5kW, 240V)
Magnifying glass
Hover image to zoom

50 Gallon PNT-50 ProLine Residential Electric Water Heater, 10 Yr. Warranty - Tall (1PH, 5.5kW, 240V)

Brand:
AO Smith
SKU:
PNT50-240V-5500W-1PH
Rating:
(0)
Q&A:
(0)
50 Gallon PNT-50 ProLine Residential Electric Water Heater, 10 Yr. Warranty - Tall (1PH, 5.5kW, 240V)
Magnifying glass
Hover image to zoom
$1,146.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20-1/2" Diameter

Description

–
The ProLine Standard Electric water heater is the reliable choice when you want to maximize hot water output and energy savings. With a 50-gallon (nominal) tank and dual 4,500 watt elements, the PNT-50 delivers a first hour rating of 62 gallons at a highly efficient 0.95 Uniform Energy Factor rating. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 10-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 62-gallon first hour rating
  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Long-lasting lower Incoloy stainless steel element
  • HUD compliant, approved for mobile homes/manufactured housing
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 10-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Capacity (Gallons):

    50

    Fuel Type:

    Electric

    Voltage:

    240v

    Kilowatts (KW):

    5.5

    Max Input (KW):

    6

    Number of Elements:

    2

    1st Hour Delivery (Gallons):

    73

    Energy Factor:

    0.95

    Recovery 90°F Rise:

    21 GPH

    Phase:

    1

    Diameter (Inches):

    20-1/2"

    Height (Inches):

    60.5"

    Weight (lbs):

    125 lbs

    Energy Star Rated:

    No

    Warranty:

    10 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy