Apply to be a TradeMaster!
Main product image of BluVac+ PRO Wireless Digital Vacuum Gauge
Magnifying glass
Hover image to zoom

BluVac+ PRO Wireless Digital Vacuum Gauge

Brand:
AccuTools
SKU:
A10702
Rating:
(1)
Q&A:
(0)
BluVac+ PRO Wireless Digital Vacuum Gauge
Magnifying glass
Hover image to zoom
$404.95 each
In Stock
In Stock
Get 54 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The AccuTools BluVac+ Pro Wireless Digital Vacuum Gauge is a state-of-the-art wireless digital vacuum gauge utilizing patented technology to deliver the highest accuracy and resolution available. The BluVac+ Pro has Bluetooth Smart wireless capability, an Evacuation Progress Indicator, Saturation Temperature Display, and a Leak Rate Indicator in either units/second or units/minute. The BluVac+ Pro can be operated stand-alone or in conjunction with an iOS or Android compatible app.

Product Features:
  • Bluetooth Smart Wireless Capability
  • 0 to 25,000 Micron Range with 0.1 Micron Resolution less than 10,000 Microns
  • Measures Vacuum in Microns, Pascals, Millibar, Millitorr, mmHg, PSI, and InHg
  • Large, high-visibility back-lit LCD display
  • Programmable Evacuation and Rise Time Analyzer with unique alarm feature
  • Long Battery Life - Up to 300 Hours on One 9V Alkaline Battery
  • "Analog" Vacuum Level Bar Graph
  • Evacuation Progress Indicator
  • Vacuum Leak Rate, Ambient Temperature, and Saturation Temperature Indicator
  • Automatic Oil Sensor
  • Measures Temperature in Fahrenheit and Celsius to 0.1°
  • Built-in memory retains all previous settings
  • Rugged, Compact Design - About the Size of a Manifold Gauge
  • Calibration Self Test - Can be field calibrated with no special equipment
  • Sensor withstands overpressure up to 500 PSI
  • Ideal for HVAC/R Service and Industrial Use

Product Specifications:
  • Range: 0 - 25,000 Microns
  • Vacuum Accuracy: 5% of Reading +/- 5 Microns
  • Vacuum Resolution: 0.1 Micron (@ 0.0 to 9,999.9 Microns); 1 Micron (@ 10,000 to 25,000 Microns)
  • Programming: Evacuation Timer; Rise Time Analyzer
  • Maximum Overpressure 500 PSI
  • Temperature Accuracy: 0.2°F (0.1°C)
  • Temperature Resolution: 0.1°
  • Warm-up Time: Instant
  • Response Time: Instant
  • Power: One 9V Alkaline Battery
  • Battery Life: Up to 300 Hours
  • Operating Temperature: 10°F - 122°F
  • Weight: 7 oz. (200g) including Battery, Boot and Swivel Hook
  • Dimensions: 3.5" x 3" x 1.25"
  • Vacuum Port Fitting: 1/4" Male Flare - Anodized Aluminum with Dust Cap

Includes:
  • BluVac+ Professional Digital Wireless Vacuum Gauge
  • Brass Coupler
  • Protective Rubber Boot
  • Detachable Swivel Hook
  • Battery (One 9V Alkaline)
  • Instruction Manual

Specs

–
Type:

Vacuum Gauge

Application:

HVAC

Warm Up Time:

Instant

Response Time:

Instant

Operating Temp Range:

10° to 122°F

Features:

LCD Display

Batteries Included:

1

Battery Type:

9V Alkaline

Battery Life:

300 hours

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pulls a vacuum, Cannot hold it.

The vacuum gauge has a lot of features, Ultimately all it has to do is pull a vacuum and hold it. If it cannot do that it cast doubt on your work. When that happens you lose valuable time and money This is my experience. I'm hoping resolve this through the manufacturer.
Hecx
NJ
1 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy