Apply to be a TradeMaster!
Main product image of RunQuick 10 CFM Vacuum Pump
Magnifying glass
Hover image to zoom

RunQuick 10 CFM Vacuum Pump

SKU:
VPX7
Rating:
(12)
Q&A:
(0)
RunQuick 10 CFM Vacuum Pump
Magnifying glass
Hover image to zoom
$1,045.50 each
In Stock
In Stock
Get 17 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Air Flow Capacity (CFM)
7 CFM

Description

–
Fieldpiece VPX7 RunQuick 10 CFM Vacuum Pump
Premium 10 CFM evacuation pump built for large-tonnage and demanding HVAC/R evacuation work.

What's in the Box
  • VPX7 vacuum pump
  • Starter vacuum pump oil
  • Power cord
  • User manual

Key Benefits & Features
  • RunQuick oil-change system allows oil swaps during evacuation
  • 10 CFM flow for rapid dehydration of large systems
  • Robust construction designed for daily professional use
  • Multiple intake port sizes support high-flow hose setups
  • External micron gauge ready for accurate end-point verification

Performance Specs & Compatibility
  • Free-air displacement: 10 CFM
  • Power: 120 VAC
  • Compatible with Fieldpiece VC-series core tools and large-diameter hoses
  • Recommended micron measurement with MG44 Wireless Vacuum Gauge

Why VPX7 Stands Out
  • Maximum CFM in the series for the quickest pull-downs.
  • Continuous-run oil management reduces delays on big jobs.

Related Products

Specs

–
Product Type:

Vacuum Pump

Horse Power:

3/4

Motor:

DC

Weight (lbs):

24 lbs

Air Flow Capacity (CFM):

7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SR47, Job Link Wireless Refrigerant Scale w/ Remote
SKU: SR47
Fieldpiece

Product Reviews

4.33 out of 12 reviews
82% would recommend this product
4.33
out of 12 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW

Most Liked Positive Review

Great Product

I use this pump on a daily basis doing residential HVAC repairs and startups on new construction. It is by far the best pump I have ever used. Four years and not a glitch. Oil change on the fly is wonderful. 3 units side by side and pulled to 250 microns in less than 15 minutes. Mind you it was only the lineset and air handler. That is after 4 years of use. I do keep it clean and change oil religiously. The multiple fittings on top are very convenient.
VS

Most Liked Negative Review

Trips GFI breakers and outlets. Useless.

Trips some, but not all GFCI outlets and cords. Doesn't trip them all, but trips some brands of GFCI instantly at start. Makes the pump unusable at certain customer sites. If you don't get to pick the brand of GFCI (and you don't at a site) you don't get to decide whether you can use this pump or not. Have spoken to another company that has two of these that have become shelf decorations along with mine because of the exact same issue. They are too unpredictable to carry in the truck. Who wants a pump they can only use two out of three times? What are you supposed to do carry a second vacuum pump? Let's just carry one good one that works all the time at every site..... You have been warned.
Showing 1-10 of 12 reviews

Trips GFI breakers and outlets. Useless.

Trips some, but not all GFCI outlets and cords. Doesn't trip them all, but trips some brands of GFCI instantly at start. Makes the pump unusable at certain customer sites. If you don't get to pick the brand of GFCI (and you don't at a site) you don't get to decide whether you can use this pump or not. Have spoken to another company that has two of these that have become shelf decorations along with mine because of the exact same issue. They are too unpredictable to carry in the truck. Who wants a pump they can only use two out of three times? What are you supposed to do carry a second vacuum pump? Let's just carry one good one that works all the time at every site..... You have been warned.
Hvac_419
Toledo, oh
8 months ago
Was this review helpful to you?

Great Product

I use this pump on a daily basis doing residential HVAC repairs and startups on new construction. It is by far the best pump I have ever used. Four years and not a glitch. Oil change on the fly is wonderful. 3 units side by side and pulled to 250 microns in less than 15 minutes. Mind you it was only the lineset and air handler. That is after 4 years of use. I do keep it clean and change oil religiously. The multiple fittings on top are very convenient.
Rustler
Huntsville Al
1 years ago
Was this review helpful to you?

Perfect Pump

We love it!! It has cut our evacuation time in half
MEZ
Chicago Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the best

Pump leaks oil in to vacuum hoses thru the suction port. I talked to Fieldpiece warranty dep about it and they said is a normal thing. I don't really think a vacuum pump should be leaking oil back to the hoses thru the suction port whatsoever.
Betta2500
Houston TX.
2 years ago
Was this review helpful to you?

Best vacuum

Pulls a 250 and below micron on a long line set residential system. On RTUs same thing easy work. Takes about 5-10 minutes doing a proper vacuum removing the cores and using a big hose.
HVAC
Albany, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and dependable

Over the years, I have had several Vacuum pumps, and this is the finest I have ever seen; it pulls down into microns quickly; the ability to change to oil on the fly is a game changer, saves time, and gets the job done.
Walter
St Louis
3 years ago
Was this review helpful to you?

I would buy this Vacuum pump over any other on the market.

The design of this pump is amazing. It has exceeded my expectations.
Scott
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't go wrong with a fieldpiece.

Can't go wrong with a fieldpiece. We have these on every truck the techs love them fast and easy to use
Econo
Delhi Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy

Solid Machine We have multiple of these in the company
Chuck
Oakdale Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the pump we are moving all of techs to.

This is the pump we are moving all of techs to.
Slupo
Salt Lake City Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy