Apply to be a TradeMaster!
Main product image of 12" x 12" Universal Access Door
Magnifying glass
Hover image to zoom

12" x 12" Universal Access Door

Brand:
Bluefin
SKU:
ADU12S
Rating:
(1)
Q&A:
(0)
12" x 12" Universal Access Door
Magnifying glass
Hover image to zoom
$23.54 each
In Stock
In Stock
Get 43 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Prime Coated Steel
Product Highlight: Finish
White

Description

–
12" x 12" Universal Access Door

Features:
  • 16GA Steel
  • Round corners
  • Screwdriver latch
  • White prime coated

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-3/8" x 12-3/8"

Material:

Prime Coated Steel

Finish:

White

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
CURRENT ITEM
12" x 12"
12-3/8" x 12-3/8"
Prime Coated Steel
Walls or Ceilings
1
12" x 12"
12-3/8" x 12-3/8"
Prime Coated Steel
Walls or Ceilings
1

You May Also Need

1/2" Press X 1/2" Female ProPress Adapter, Zero Lead
SKU: 79300
Viega

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

quality is good, but it's not 12"

I'll have to use this elsewhere, as it doesn't seem worth it to return it. Nominal 12" is the bane of my construction existence.
Nik
PNW
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy