Apply to be a TradeMaster!
Main product image of MagnaClean Professional 2
Magnifying glass
Hover image to zoom
MagnaClean Professional 2
Magnifying glass
Hover image to zoom
$226.07 each
In Stock
In Stock
Get 2 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
3/4", 1"
Product Highlight: Outlet Size
3/4", 1"

Description

Maximum protection for hydronic heating systems
  • Ideal for 3/4" copper and 1" NPT iron pipework
  • Compact profile for tight spaces
  • Rapid in-line installation
  • Integral flow-diverters ensure 360° distribution for uniform flow around magnets, maximizing sludge capture
  • Powerful permanent magnet
  • Captures non-magnetic debris
  • Quick-release trigger and rapid-fit connectors for servicing and re-installation in seconds
  • Rotating filter connections allow customizable installation options
  • Low-profile drain valve and built-in air vent for easier maintenance
  • Bi-directional flow – either port can be designated as entry port
  • Easy dosing of ADEY® treatment products via canister
  • Full-flow valves for minimal pressure drop

Specifications:

Canister and Lid
  • Material: Glass reinforced nylon
  • Volume: 0.15 gallons
  • Thread: Pressure thread
  • Flow configuration: Bi-directional – any port can be inlet
  • Main lid seal: EPDM

Magnet
  • Housing: Stainless steel
  • Length: 5-29/32"
  • Diameter: 3/4"

Bleed Valve
  • Body material: Nickel plated brass
  • Screw: Nickel plated brass
  • Thread interface: Metric M6
  • Seals: EPDM

Drain port
  • Drain plug material: Nickel plated brass
  • Drain plug thread: Metric M8
  • Seals: EPDM

Triple seal valves
  • Body material: Nickel plated brass
  • Seals material: Long life PTFE ball seals
  • O ring material: EPDM 70 seals x 3
  • Valve inlet/outlet: 3/4" compression
  • Valve inlet/outlet (with adapters): 1" NPT female
  • Valve to canister: EPDM

Specs

Product Type:

Dirt Eliminator

Inlet Size:

3/4"

1"

Outlet Size:

3/4"

1"

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

MagnaClean Professional 2 XP
SKU: FL1-03-02990
Adey

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I highly recommend this filter.

One of the easiest filters I have ever installed. From opening the box to running the system only took about 15 minutes. And this filter works great - very easy to clean and have system back up and running in no time. Excellent product.
PeterG AEHVAC LLC
Edgewood NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Adding Years of Service to My Old Hydronic Systems

I have a 2-flat in Chicago with hydronic boilers over 40 years old. Started popping loudly last winter due to build-up of crud. Tried to find a company to flush the systems over the summer, but no luck. Too long a wait, and too pricey. Unable to find a cheap, reversible circulator pump to do it myself. As I was preparing to literally remove the boilers and attempt getting crud out with a power-washer, I found the MagnaClean product on Supply House's website. I bought two, drained both systems, installed the MagnaClean filters, and used the MC3+ product to help clean up the gunk. Every 2 or 3 days over a two week period, I cleaned the filters. I removed a LOT of sludge/build-up from both systems. I then did a second drain/flush/fill and added the MC1+ Inhibitor product. Both boilers run silently now. TOTALLY worth the price and DIY effort! Pluses: Incredibly easy to install. Does an excellent job of trapping all the materials that cause popping, and risk damaging circulator pump. Incredibly easy to remove and clean the filter without compromising the sealed system. Incredibly easy to add chemicals when flushing, or to inhibit build-up. As an added bonus, the bleeder valve on the top is an excellent way to vent any air that accumulates in the system; after flushing and refilling system (and bleeding out as much air as possible), it took about 3 days to get out every little bubble of air by opening the bleeder once a day. Minuses: None. I've only had the filters a couple of weeks, so time will tell - but I am convinced I'll be able to get another 20 years out of these boilers. Also - Supply House had all the other parts I wanted (new feeder valve, new relief valve, etc), and shipping was really fast. Unless I'm dealing with an emergency, I will definitely use Supply House for all future heating, water heater, and plumbing supply needs.
DIY Todd
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy