Apply to be a TradeMaster!
Main product image of MagnaClean Professional 2 XP
Magnifying glass
Hover image to zoom

MagnaClean Professional 2 XP

Brand:
Adey
SKU:
FL1-03-02990
Rating:
(10)
Q&A:
(0)
MagnaClean Professional 2 XP
Magnifying glass
Hover image to zoom
$290.14 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
X-treme protection for large residential and light commercial hydronic heating systems
  • X-treme performance, large-capacity filter
  • Rapid in-line installation, featuring in-line inlet and outlet ports with bi-directional flow
  • Designed for larger heating systems (1" copper and 1-1/4" black iron pipes)
  • Integral flow-diverters ensure 360° distribution for uniform flow around magnets, maximizing sludge capture
  • Powerful permanent magnet
  • Also captures non-magnetic debris
  • Rotating filter connections allow customizable installation options
  • Low-profile drain valve and built-in air vent for easier maintenance
  • Tool-free valve connection, designed to prevent cross treading
  • Improved high-performance seals and bore size for greater flow and reliability
  • Bi-directional flow – either port can be designated as entry port
  • Easy dosing of ADEY® treatment products via canister
  • Full-flow valves for minimal pressure drop

Specifications:

Canister and Lid
  • Material: Glass reinforced nylon
  • Volume: 0.22 gallons
  • Thread: Pressure thread
  • Flow configuration: Bi-directional – any port can be inlet
  • Main lid seal: EPDM

Magnet
  • Housing: Stainless steel
  • Length: 8-55/64"
  • Diameter: 3/4"

Bleed Valve
  • Body material: Nickel plated brass
  • Screw: Nickel plated brass
  • Thread interface: Metric M6
  • Seals: EPDM

Drain port
  • Drain plug material: Nickel plated brass
  • Drain plug thread: Metric M8
  • Seals: EPDM

Triple seal valves
  • Body material: Nickel plated brass
  • Seals material: Long life PTFE ball seals
  • O ring material: EPDM 70 seals x 3
  • Valve inlet/outlet: 1" compression
  • Valve inlet/outlet (with adapters): 1-1/4" NPT female
  • Valve to canister: EPDM

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

1-1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 10 reviews
90% would recommend this product
4.5
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Must have !

I will not install a new condensing boiler without this mag-filter. I was blown away the first time I used this product at all the ferrous material that was removed compared to "xxxxxx" mag filters.
VS

Most Liked Negative Review

Why put compression fitting on these?

I installed 3 different systems with probably 150 connecting points with a glycol system and the only leak I had was this filter where the compression fitting is on both sides of the filter on the compression.
Showing 1-10 of 10 reviews

Easy to install

Installed a few weeks ago, and installed easy. No leaks. Continuing to monitor to see how much debris this removes from my system.
Alex
Fairfield, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why put compression fitting on these?

I installed 3 different systems with probably 150 connecting points with a glycol system and the only leak I had was this filter where the compression fitting is on both sides of the filter on the compression.
Jp
Columbus Ne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This filter goes well with Navien systems, easy to install
G Fran
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have !

I will not install a new condensing boiler without this mag-filter. I was blown away the first time I used this product at all the ferrous material that was removed compared to "xxxxxx" mag filters.
Jackson
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price...Quick Delivery

Perfect for connecting to exisiting heating lines.
Promax
Yonkers N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressive.

Removed a large amount of magnetite after just 20 minutes of circulating. Very easy to install and also is very convenient to add treatment products.
Bob
Phila, Pa
5 years ago
Was this review helpful to you?

Very nice product

Easy install, works well.
Bill
WNY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

first installation on a repipe
Joe
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

first installation on repipe
Joe
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product works exactly as expected.

Excellant product. Very competitive price. Customer service gave me the perfect solution to my issue.
Jed
Westchester New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy