Apply to be a TradeMaster!
Main product image of Mr Drain Universal Dual Air Gap for Water Filters, w/ 3/8" OD Inlet Ports
Magnifying glass
Hover image to zoom

Mr Drain Universal Dual Air Gap for Water Filters, w/ 3/8" OD Inlet Ports

SKU:
AG100-002
Rating:
(0)
Q&A:
(0)
Mr Drain Universal Dual Air Gap for Water Filters, w/ 3/8" OD Inlet Ports
Magnifying glass
Hover image to zoom
$28.89 each
In Stock
In Stock
Get 3 Wed, Sep 23
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outlet Type
1-1/2" to 2" Standpipe Drain
Product Highlight: Width (Inches)
2" Width
Product Highlight: Height (Inches)
6-1/2" Height
Product Highlight: Material
Polystyrene

Description

The AG100-002 Universal Dual Air Gap is designed to provide an effective way of connecting water filters to a drain line. The paramount priority of this air gap is to protect the water supply. The AG100-002 easily connects iron filters, reverse osmosis filters, or boilers purge lines to a standpipe through a code-compliant airgap. It also can be used for condensate drainage from air-conditions, or sump pumps.
The AG100-002 air gap features two inlet ports that connect 3/8" ID tubing from water filters to the drain line. The unique feature of this air gap is to be able to accommodate 1-1/2" and 2" stand drainpipes. Also, a unique design of this air gap enables the installation of multiple air gaps into the same drain connection. Up to three AG100-002s can be installed into the same drain line to provide a total of six simultaneous water discharge connections.
The AG100-002's maximum flow rate is 4 gallons per minute (GPM) for each port. The maximum flow rate through an air gap is the highest flow rate at which water does not splash outside of an air gap. At maximum flow rate, the air gap is dry on the outside.
The AG100-002 air gap provides a secure connection between the discharge tubing and a drain line.
The AG100-002 air gap is UPC and IPC listed.

Specs

Product Type:

Air Gap

Outlet Type:

1-1/2" to 2" Standpipe Drain

Width (Inches):

2"

Height (Inches):

6-1/2"

Approvals:

UPC

Material:

Polystyrene

Application:

Water Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy