Shop Resideo Sale
Main product image of Multi Purpose Air Gap For Water Filter and Softener, 3/4" NPT Schedule 40 Inlet
Magnifying glass
Hover image to zoom

Multi Purpose Air Gap For Water Filter and Softener, 3/4" NPT Schedule 40 Inlet

SKU:
ET115-002
Rating:
(10)
Q&A:
(0)
Multi Purpose Air Gap For Water Filter and Softener, 3/4" NPT Schedule 40 Inlet
Magnifying glass
Hover image to zoom
$17.40 each
In Stock
In Stock
Get 244 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
3/4" NPT Schedule 40
Product Highlight: Outlet Type
1-1/2" Standpipe Drain
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Height (Inches)
4-1/4" Height
Product Highlight: Material
Polymer

Description

–
The ET115-002 universal water softener or water filter air gap is designed to provide a convenient way to install an air gap into 1-1/2" standpipe drain. This air gap can be connected using a rigid PVC pipes or flex tubing with adapters. The unique design provides a completely protected air gap without any possibility of water splashing out. The inlet accommodates 3/4" threaded PVC pipes or adapters.
The ET115-002's minimum flow rate is 0.5 gallons per minute (GPM) and the maximum flow rate is 9 gallons per minute (GPM). The minimum and maximum flow rates through an air gap are the lowest and highest flow rates at which water does not splash outside of an air gap. At minimum or maximum flow rate, the air gap is dry on the outside.
It is easy to use, easy to install, and easy to maintain. The ET115-002 air gap is UPC and IPC listed.

Specs

–
Product Type:

Air Gap

Inlet Type:

3/4" NPT Schedule 40

Outlet Type:

1-1/2" Standpipe Drain

Width (Inches):

2-1/2"

Height (Inches):

4-1/4"

Material:

Polymer

Application:

Water Filter

Water Softener

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Works well

Works well forcwater softener drain line. 3/4" size is hard to find and it us better than refucing to 1/2". Fits snug on pvc pipe, no need to glue, so it can be removed if drain pipe needs to ve changed.
Wallyuwl
Wisconsin
1 years ago
Was this review helpful to you?

Perfect for my water softener

The perfect fit and easy installation for my water softener. Supplyhouse has it all.
B
Santa Clara, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and clean

Easy install, much better than the stab in products
The Water Company
Spring Branch, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT PRODUCT as described.

The air gap was not installed when the contractor installed my water softener and researched the part I needed and found it at Supply House. First time I have ordered from Supply House and because of the superb service and timely receipt of the item, I have ordered additional items from Supply House. The part was exactly what I needed and extremely well made. SUPPLY HOUSE is my go to for plumbing, heating, electrical, etc. needs!! THANK YOU FOR THE GREAT SERVICE!!
Doc
San Antonio, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best air gap hands down

Excellent product for securely holding the water softener discharge hose. Performed flawlessly when the softener did a recharge cycle. Lighting fast shipping as always, thanks supplyhouse!!
Toddler
Danville Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No splash

I like that you can use it on 1-1/2 or 2 standpipes
Hey you
Santa Barbara
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We use for water softeners drains
Rich the plumber
Lancaster pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air gap adapter

Good price and good quality.
Eric
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended product

I was in the mechanical contracting business for 45 years before I retired. An old saying about the shoemaker's kid needing shoes applies here. I installed a softener in my home in 2003. The discharge had no air gap. I had to replace it this year. I have used this type of air gap before and liked everything about it. When I saw it on your website, I hit buy. My new softener has a code complying discharge too.
Old contractor
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good investment

I bought this for use on my whole home water filtration backwash piping. Code in my area requires an air gap since it connects to a potable water system. Works as advertised. Fit perfectly on 1.5" schedule 40 pipe. I may get a drop or three that splashes out but nothing to lose sleep over. The air gap also let me see that I had a small 1 drop/sec leak from my backwash piping. Turns out the water softener valve wasn't seating properly.
DavidWebb
Akron, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy