Apply to be a TradeMaster!
Main product image of Drain Pipe Water Softener Air Gap For Washing Machine Box w/ 1/2" PVC Slip Inlet and 2" Drain Pipe
Magnifying glass
Hover image to zoom

Drain Pipe Water Softener Air Gap For Washing Machine Box w/ 1/2" PVC Slip Inlet and 2" Drain Pipe

SKU:
AG140-001
Rating:
(0)
Q&A:
(0)
Drain Pipe Water Softener Air Gap For Washing Machine Box w/ 1/2" PVC Slip Inlet and 2" Drain Pipe
Magnifying glass
Hover image to zoom
$26.18 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1/2" PVC Slip
Product Highlight: Outlet Type
2" Drain Pipe
Product Highlight: Width (Inches)
2-1/5" Width
Product Highlight: Height (Inches)
6-3/4" Height
Product Highlight: Material
Polystyrene

Description

–
The AG140 series water softener air gaps are designed to share the drain with a washing machine. Water softeners are typically located near the laundry facilities in the garage, basement or in the laundry room for convenient access to the house drainage piping.
The important feature of this air gap is its ability to share a drain with a washing machine drain hose. It is easy to use and legal to install in any state. The AG140 series air gap is UPC and IPC listed.
Optional accessories are available for the AG140-001 (Note: ET170-001 through -008 connect to ET170-020).

Specs

–
Product Type:

Air Gap

Inlet Type:

1/2" PVC Slip

Outlet Type:

2" Drain Pipe

Width (Inches):

2-1/5"

Height (Inches):

6-3/4"

Application:

Washing Machine

Material:

Polystyrene

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy