Shop Resideo Sale
Main product image of Dual Air Gap for Water Softener and Reverse Osmosis w/ 1/2" OD to 5/8" ID Tubing Inlet
Magnifying glass
Hover image to zoom

Dual Air Gap for Water Softener and Reverse Osmosis w/ 1/2" OD to 5/8" ID Tubing Inlet

SKU:
AG130-001
Rating:
(0)
Q&A:
(0)
Dual Air Gap for Water Softener and Reverse Osmosis w/ 1/2" OD to 5/8" ID Tubing Inlet
Magnifying glass
Hover image to zoom
$27.79 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1/2" ID Tubing, 5/8" ID Tubing
Product Highlight: Outlet Type
1-1/2" to 2" Standpipe Drain
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Height (Inches)
5-3/4" Height
Product Highlight: Material
HIPS

Description

–
The AG130-001, dual inlet air gap is designed to simultaneously provide water drainage for a water softener and reverse osmosis (RO) water filter. The combination of water softener drain and RO drain, provides a simple and effective solution for accommodating both devices. The water softener port accepts 5/8" OD poly tubing or 1/2" ID PVC slip joint. The RO port accepts 3/8" OD poly tubing directly and 1/4" OD poly tube with included 3/8" tube adapter.
This air gap is easy to install and fits both 1-1/2" and 2" standpipes. The AG130-001 air gap is UPC and IPC listed.
Optional accessories are available for the AG130-001 (Note: ET170-001 through -008 connect to ET170-020).

Specs

–
Product Type:

Air Gap

Inlet Type:

1/2" ID Tubing

5/8" ID Tubing

Outlet Type:

1-1/2" to 2" Standpipe Drain

Width (Inches):

2-1/4"

Height (Inches):

5-3/4"

Application:

Reverse Osmosis

Water Softener

Material:

HIPS

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Multi Purpose Air Gap For Water Filter and Softener, 3/4" NPT Schedule 40 Inlet
SKU: ET115-002
Air Gap International

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy