Apply to be a TradeMaster!
Main product image of Drain Line Adapter, 1/4" Push In Inlet for Reverse Osmosis Water Filter and 7/8" Inlet for Dishwasher
Magnifying glass
Hover image to zoom

Drain Line Adapter, 1/4" Push In Inlet for Reverse Osmosis Water Filter and 7/8" Inlet for Dishwasher

SKU:
ET116-001
Rating:
(6)
Q&A:
(0)
Drain Line Adapter, 1/4" Push In Inlet for Reverse Osmosis Water Filter and 7/8" Inlet for Dishwasher
Magnifying glass
Hover image to zoom
$18.08 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1/4" Push-In, 7/8" Barb Insert
Product Highlight: Outlet Type
7/8"
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Height (Inches)
5-1/2" Height
Product Highlight: Material
Polypropylene

Description

–
The ET116-001 universal drain line adapter connects dishwasher drain outlet and RO drain line to garbage disposal. The ET116-001 provides a secure and code compliant connection to the garbage disposal drain line. The ET116-001 has a 7/8" outlet compatible with all garbage disposal units and is connected using provided 7/8" coupler hose. The inlet of the ET116-001 provides multiple barb connections to accommodate 1/2, 5/8, 3/4, and 7/8" hoses to accommodate any dishwasher outlet hose diameter. The ET116-001 is made from durable plastic with a barbed end that can be easily cut to accommodate multiple hose sizes. If the RO port is not used, it can be plugged with a 1/4" plastic dowel.
The ET116-001 comes with all necessary parts for a quick and easy installation. That includes coupler hose, two stainless steel clamps, and the user guide. The design of the ET116-001 DLA eliminates RO gurgling sounds and provides a legal way to connect the RO system to drainage.
The ET116-001 line adapter is UPC and and IPC listed.

Specs

–
Product Type:

Adapter

Inlet Type:

1/4" Push-In

7/8" Barb Insert

Outlet Type:

7/8"

Width (Inches):

2-1/4"

Height (Inches):

5-1/2"

Material:

Polypropylene

Application:

Water Filter

Dishwasher

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Clamp (25/bag)
SKU: PXCL100
Bluefin
1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Fast shipping

This solved the problem of not having a suitable spot for our RO waste drain after installing our new system. Just make sure to loop up the dishwasher hose and secure it to the cabinet so you don't create an air lock and back up your dishwasher when it drains. Ask me how I know this….if not looped up, the hot water will soften the tubing and it will sag down lower than the adapter and could create a problem. Also, measure twice and cut once.
MimiBee
East Coast
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work but were under $11 4 months ago.

They do what they are supposed to do but the price has gone up over $7 (approximately 60%) in 4 months. Total rip off.
Trip
Northern Virginia
1 years ago
Was this review helpful to you?

Sturdy well made. For my RO system

Sturdy well made. For my RO system
Diy
Dallas
2 years ago
Was this review helpful to you?

Great quality, fast shipping

Great quality. Fast shipping.
Daemon
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yeah

The rubber hose needs to be cut straight
Jb
Leander tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

RO Alkaline Systems
Vinne
Houston, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy