Apply to be a TradeMaster!
Main product image of 1" Poly PEX Crimp Elbow
Magnifying glass
Hover image to zoom

1" Poly PEX Crimp Elbow

Brand:
Bluefin
SKU:
PXLE100
Rating:
(17)
Q&A:
(1)
1" Poly PEX Crimp Elbow
Magnifying glass
Hover image to zoom
$2.91 each
BOX UP & SAVE 15%
$24.70 box of 10
$2.47 each
In Stock
In Stock
Get 6,446 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: 4061010, PPLN0100, 710P-E10

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
CSA B137.5, ASTM F2159, NSF 61, NSF 14, ASTM F877, NSF 372 Standards Met
Product Highlight: Thread Type
PEX Crimp Thread Type

Description

–
Use elbows for making 90 degree Poly PEX Crimp connections in PEX runs.

Specs

–
Thread Type:

PEX Crimp

Size:

1"

PEX Size:

1"

Material:

PolyAlloy

Standards Met:

CSA B137.5

ASTM F2159

NSF 61

NSF 14

ASTM F877

NSF 372

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Standards Met
Max Pressure (PSI)
Fitting System Compatibility
CURRENT ITEM
Product Image of 1" Poly PEX Crimp Elbow
1" Poly PEX Crimp Elbow
SKU: PXLE100
(17)
1"
PolyAlloy
CSA B137.5
ASTM F2159
NSF 61
NSF 14
ASTM F877
NSF 372
200
Clamp
Crimp
1" PolyAlloy PEX Crimp Elbow
SKU: PPLN0100
1"
PolyAlloy
ASTM F877
ASTM F2159
CSA B137.5
100
Clamp
Crimp
1"
Brass
ASTM F1807
200
Crimp
Clamp
1"
PolyAlloy
NSF
ASTM F877
ASTM F1807
200
Crimp
Clamp

You May Also Need

1" Poly PEX Crimp x 1" NPT Male Adapter
SKU: PXLM100
Bluefin

Product Reviews

4.47 out of 17 reviews
80% would recommend this product
4.47
out of 17 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
6%
3 star
0%
2 star
0%
1 star
12%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Service!

The website offered easy access to information on the product. Shipping and packaging were better than average! VERY IMPRESSED!
VS

Most Liked Negative Review

stopped purchasing

we loved getting these for the price, but have notices the have been just snapping with out cause, I have been experiencing them breaking with out water pressure on them, just moments after being crimped
Showing 1-10 of 17 reviews

If you Plumb you need Supplyhouse...period

Excellent products, great prices, fast ship, always on time, excellent staff Perfect situation..Thanks Supplyhouse
Tango
Fairfax, Va.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love SupplyHouse, hate this fitting

Seems like a good idea but they always leak after the fact for us and require call backs. We won't use these anymore, we'll stick with regular elbows, these just don't seal long term. Surely you don't want to use these anywhere you can't get back into.
PlumberDee
Ogden Utah
1 years ago
Was this review helpful to you?

I have purchased this several times.

elbow than any others on the market and use them all the time.I install water treatment equipment and prefer this style 90
Charles
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this company

Fast and accurate delivery. Top quality products
Poultry
Casa AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for the price

Great for the price.
T
Htown
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like the rest do

Works as expected. Shipping was next day to where I am located.
Steve
Conroe, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

This fittings was exactly what I needed to connect my customer water softener.
Fred
Carmel, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy these fittings again.

These are high quality fittings at the best price anywhere on the market.
RUSSELL
St.George Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great
Dus
Ms
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good 👍

Will buy more
Good stuff
Needville Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these fittings rated for use with potable water?

Asked by Kevin 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kevin, thanks for writing in. Yes, these can be used in potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy