Apply to be a TradeMaster!
Main product image of 3/8" Male Compression x 3/8" Female Compression x 1/4" Angle Stop Adapter Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Male Compression x 3/8" Female Compression x 1/4" Angle Stop Adapter Valve (Lead Free)

SKU:
ASVPP1LF
Rating:
(6)
Q&A:
(0)
3/8" Male Compression x 3/8" Female Compression x 1/4" Angle Stop Adapter Valve (Lead Free)
Magnifying glass
Hover image to zoom
$13.30 each
BOX UP & SAVE 8%
$366.90 box of 30
$12.23 each
In Stock
In Stock
Get 418 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8" x 1/4"
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Thread Type
Male x Female Thread Type

Description

–
John Guest Push-to-Connect Angle Stop Adapter Valves are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Application:

Plumbing

Size:

3/8" x 3/8" x 1/4"

Connection Type:

Compression x Compression

Thread Type:

Male x Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Male Compression x 3/8" Female Compression x 3/8" Angle Stop Adapter Valve (Lead Free)
SKU: ASVPP2LF
John Guest

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

This is great

Just what I needed to install an old water filter into a new house. The shutoff and 1/4" push in fitting works great.
Clark
Whidbey Island, WA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfect!

Exactly the part i needed to get the job done! easy and fast!
Teddy Dee
Mississippi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and versitile

I used two of these in series to provide water to separate appliances. They mate perfectly with the supply valve and feed lines with no leaks. The valve can be turned such that the control handles are easy to reach. The valves require very little force to turn on/off.
Mike
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Fast delivery and quality product.
BIP412
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I've been using these for 10-15? years.
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE RIGHT PRODUCT FOR THE RIGHT JOB

SEEMS TO BE THE ONLY PLACE TO BUY THIS PARTICULAR PRODUCT WITH A REASONABLE PRICE POINT. NO COMPLAINTS FROM OUR CUSTOMERS, HAPPY TO PURCHASE THIS ITEM AGAIN. ONLY IMPROVEMENT I WOULD RECOMMEND IS THAT THEY ALLOW FOR TERMS INSTEAD OF CREDIT CARD PURCHASES ONLY. FOR THAT REASON I CAN ONLY GIVE 4 STARS.
TONY
LOUISIANA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy