Apply to be a TradeMaster!
Main product image of M12 AIRSNAKE Drain Cleaning Air Gun Kit w/Extension (10")
Magnifying glass
Hover image to zoom

M12 AIRSNAKE Drain Cleaning Air Gun Kit w/Extension (10")

Brand:
Milwaukee
SKU:
2572B-21
Rating:
(4)
Q&A:
(0)
M12 AIRSNAKE Drain Cleaning Air Gun Kit w/Extension (10")
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 11 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
20.9"
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Height
7.5"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Product Overview
The M12 AIRSNAKE is the industry's only drain cleaning machine designed to clear through drain covers and traps with powered air. The M12 AIRSNAKE allows users to clear clogged drains while leaving fixtures and drain covers intact. Designed for 1"-4" drain lines, the M12 AIRSNAKE has the power to clear up to 35 feet, past vent stacks and tees while the variable pressure dial allows for control on delicate pipe systems. Powered air flushes water out pipes, completely removing grease and sludge from pipe walls. With the ability to work over sinks and eliminate retrieval mess, drain Professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs.

Powered by REDLITHIUM Battery Pack which delivers more work per charge and more work over pack life than the competitors. REDLINK Intelligence provides optimized performance and overload protection against abusive situations.

Features
  • Clears through drain covers & traps with powered air
  • Instantly reach clogs 35' out
  • Removes grease & sludge from pipe walls
  • Up to 50 PSI for tough clogs down the line
  • Power to clear clogs past vent stacks
  • Variable pressure control to select the right PSI for compression fittings and older drain lines
  • Optimized attachments for sinks, toilets, floor drains
  • Over 25 pressure cycles on a single charge
  • Interchangeable attachments optimized for seals on 1"-4 drains, permanent drain stoppers, and toilets
  • 15 degree offset connector for drain access under fixed faucets
  • On-tool accessory attachment storage
  • Automatic pressure loading
  • LED work light
  • Tool Warranty - 5 years/2 year battery


Included Components
  • (1) M12 AIRSNAKE Drain Cleaning Air Gun
  • (1) M12 REDLITHIUM 2.0 Compact Battery Pack
  • (1) M12 Lithium-ion Battery Charger
  • (1) AIRSNAKE 10" Extension
  • (1) 1" - 2" Drain Plug
  • (1) 2" - 3" Drain Plug
  • (1) 3" - 4" Drain Plug
  • (1) Drain Shroud Attachment
  • (3) Straight Connector
  • (1) 15 Degree Offset Connector
  • (1) Carrying Case

Specs

–
Clearing Distance:

35'

Product Type:

Air Gun

Drain Size:

1"- 4"

Length:

20.9"

Width:

5.3"

Max Pressure (PSI):

50

Height:

7.5"

Weight (lbs):

7.1 lbs

Power Source:

Battery

Batteries Included:

1

Voltage:

12v

Includes:

Drain Plugs

Offset Connector

Toilet Seal

Charger

Extension Nozzle

Drain Shroud

Carry Case

Straight Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 Cordless Copper Tubing Cutter (Tool Only)
SKU: 2471-20
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 4 reviews
50% would recommend this product
4.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Phenomenal tool!

I am glad that we purchased this tool! It has been a great investment for our team and for the folks we serve :-)
Vinny
Canadensis, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brand new, cleared two drains right away.

Ive been plumbing for 14 years, been really skeptical of anything air powered to clear lines… but i can see how this has its place on stubborn old galvy lines where a cable is very difficult to get in. The biggest thing is dont over pressurize it or you'll blow out slipjoints. Use wet rags to seal overflows and make sure the nozzles are seated well to avoid a mess. I hope it lasts since other Milwaukee drain products are complete .trash
Jeromeo
Spokane wa
5 years ago
Was this review helpful to you?

Awesome tool in the hands of the right person

Its an awesome piece of drain cleaning equipment in the hands of a trained professional drain tech, but homeowners i would not suggest it for when it comes to the expertise of using this tool in many drain applications this drain tool scale of 1thru10 is easily at a 9 in terms of knowing how to use properly, in other words in less your a plumber or better yet an expert drain tech u better stick to a small cable machine better yet call a pro
ITCOB
Slc utah
6 years ago
Was this review helpful to you?

I would not buy this product again

It always makes more of a mess with blow back. Disappointed as I have used it multiple times with no success in clearing clogs!
dantheplumber
Mooresville NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy