Apply to be a TradeMaster!
Main product image of AIDB4Y Dryer Booster Fan (150 CFM)
Magnifying glass
Hover image to zoom

AIDB4Y Dryer Booster Fan (150 CFM)

Brand:
Air King
SKU:
AIDB4Y
Rating:
(0)
Q&A:
(0)
AIDB4Y Dryer Booster Fan (150 CFM)
Magnifying glass
Hover image to zoom
We no longer carry AIDB4Y
Unavailable since June 22, 2020

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

The Air King Dryer Booster Fan Series is the solution when extended lengths of ducting are required for the exhaust of a dryer.

Features:
  • Plastic housing will not rust or corrode
  • Suitable for most dryer boosting applications and can generally be used for a maximum of 60 linear feet of ducting with a maximum of six elbows using 4" rigid ducting (always make sure to consult your local codes before installing).
  • Backward inclined fan blades allow lint to pass through the fan and not clog the ducting or fan.
  • Fully automatic fan control operates the booster fan whenever the dryer is operating.
  • Blower (motor) with Mounting Bracket
  • Instruction Sheets

Specs

Product Type:

Ventilation Fan

Energy Star Rated:

No

Air Flow Capacity (CFM):

150

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Warranty
CURRENT ITEM
Product Image of AIDB4Y Dryer Booster Fan (150 CFM)
AIDB4Y Dryer Booster Fan (150 CFM)
SKU: AIDB4Y
1 Year