Apply to be a TradeMaster!
Main product image of DBF4XL Duct Booster Fan (Metal) w/ Cord
Magnifying glass
Hover image to zoom

DBF4XL Duct Booster Fan (Metal) w/ Cord

Brand:
Fantech
SKU:
DBF4XL
Rating:
(96)
Q&A:
(6)
DBF4XL Duct Booster Fan (Metal) w/ Cord
Magnifying glass
Hover image to zoom
$290.47 each
In Stock
In Stock
Get 79 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Voltage
115V
Product Highlight: RPM
2800 RPM
Product Highlight: Max. Amps
0.73
Product Highlight: Warranty
5 Year Warranty

Description

–

Note: This product is designed for electric dryers only. It does not meet Underwriters Laboratories UL-705 DEDPV standards for gas dryers.


DBF 4XL is a duct booster fan designed for boosting air on demand. The product is equipped with a 5 feet power cord, pressure-sensing switch that activates the fan once positive pressure is sensed in the duct line. The switch shuts the fan off when the pressure in the duct normalizes.


Features: 

  • Performance certified by HVI; safety certified by ETL to UL507.
  • Galvanized metal housing
  • Pressure-sensing switch
  • 5 feet power cord for 120V/1
  • Suitable for 4" ductwork

Specs

–
Product Type:

Dryer Booster Fan

Duct Size:

4"

Voltage:

115V

RPM:

2800

Max. Watts:

83

Max. Amps:

0.73

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Max. Watts
Max. Amps
Warranty
CURRENT ITEM
4"
83
0.73
5 Year

You May Also Need

7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.69 out of 96 reviews
97% would recommend this product
4.69
out of 96 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
15%
3 star
1%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy to install Very Quiet

We have 2 dryers connected to once exhaust duct the span runs about 35 feet, before i installed this fan - if clothes were left in one dryer while the other was ON they would get all wet from the heat seeping in , on top of that the whole basement would get hot from the air that couldn't escape so far down the duct to the outside. I installed this Fan, it took literally 2 Hours from start to finish (i'm a little handy)and it is extremely Quiet, i'm really happy problem is solved there was one problem though the screws FANTEC provided to mount the fan onto the bracket were too long causing them to block the blades of the fan so after installed it the unit made a buzzing sound and didn't work i replaced the screws with shorter ones and it worked fine after that (a very bad Booboo they should provide 1/4" screws instead of 1/2 inch) Overall the product works great now price was right and the fact that i can plug it in is a great option i barley have electrical in my basement.
VS

Most Liked Negative Review

No answeres to questions

Have a horizontal run. Put unit in, and found the diaphragm is not sensitive enough. It would run for the 5 minutes when it was n the mood. I called fantech, they sent a whole new unit out. Still same issue. Diaphragm is not sensitive enough and only comes on intermitantly . So I have two units that I have to rig up some cornball air pump now to operate the diaphragm switch... I could not get an answere on the minimum psi required for the diaphragm to function as required for operation. So I took unit out till I can figure some way to get it going and keep it going when I dry clothes... Poor product until they figure out how to keep the thing running, shame because I like buying American, but only the sale is important here, not the product.
Showing 1-10 of 96 reviews

Very satisfied.

Had an issues with the order. It got remedied lightning fast. Product and customer service get a 5 star.
MJ
York Pa
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as advertises

having to pre-drill holes for bracket on site is time consuming. I understand the need to be adjustable, but perhaps 2 -4 predrilled locations would be nice.
GREGA1468
Alabama
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works perfectly

in dryer vent duct
harley
cheyenne wy
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This works great. Easy to install along with the lint trap. Should considerably improve the lint problem I had in my dryer vent which went over 25 ft plus 4 90 deg bends.
Jere
St. Charles MO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good
RJHOMESLLC
Winchester ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lasts about nine years... at least mine did.

For a 45' run with 2 x 90º and 3 x 45º turns this fan is essential. Works great. I used pop-rivets to attach the bracket to the booster fan which worked really well. My old one lasted about nine years. The amazing thing is how much lint can build up in nine years. I actually replaced ALL of my ductwork when I installed the new fan nine years ago... and the pictures of the pipes from my latest replacement a month ago looke eerily similar to the way they looked nine years ago. So, I removed and cleaned them again. With the cleaned duct, and the new fan....I can launch a small airplane with the amount of air this is pushing. Great fan.
JCW
Indianapolis, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes this is a super nice fan

I really enjoy the speed of shipping your products come in a fast and very timely manner sometimes I see if you have it first before going to the supply house to save me steps in my day-to-day operation
CHI-town mech
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well

It was installed relatively easily with the clamps. I recommend buying the clamps so you don't have to use the support bracket. Having a pressure switch for turning on and off is really convenient. I saw someone say it's loud. I don't think it's loud. You can hear it running, but compared to the sound of a dryer, it's quieter than that. I did support the duct line on either side but saw the reviews saying they had issues with the included bracket/screws. It reduced my dry time from 3-4 cycles to 1. I worry about the lint building up but am not worried about a fire just reduced drying ability down the line.
Karl
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

We had an extended dryer exhaust length. Easy to install and works great.
Kim
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A quality product

This booster fan solved my problem of long dryer exhaust run and did it with absolutely no problems. If one follows the directions, all should turn out as mine did...faultless. Fantec makes a very serviceable product and Supply House was flawless by providing it at a fair price and fast shipping.
LongtimeDIY
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Can this be used on 2 story bldg with 2 dryers

Asked by TJ 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The DBF4XL is suitable to overcome an equivalent duct length of no more than 130 feet of 4 inch diameter galvanized steel duct.

Was this review helpful to you?

Q: Is this fan UL listed?

Asked by Joe 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Fantech DBF4XL is safety certified by ETL to UL507.

Was this review helpful to you?

Q: can this fan be mounted horizontally?

Asked by JL 12 years ago

Add your answer

* Required Field
-

Yes. Properly supported it will operate in any orientation. Mine is on an angle in the attic near the exit point through the roof. Dave Fretz

Was this review helpful to you?
-

I mounted my horizontally & it seems to work OK. Sometimes the air flow switch on the fan seems a little sensitive.

Was this review helpful to you?

Q: Does it matter where in the vent line the fan is installed? Is it better to be as close to the dryer as possible?

Asked by Shopdoc57 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The fan can be installed anywhere in the line, but you should use a lint trap (part DBLT4) if the fan is within 15 feet of the dryer. When the fan and dryer are this close together, the fan may pull lint from the dryer.

Was this review helpful to you?
-

Needs to be installed 5 foot up off the floor also need a lint trap installed before the power vent

Was this review helpful to you?
-

The included directions state where the recommended place for installing the dryer booster. If I remember correctly they state if close to the dryer you may need to install a secondary lint trap. Works great! I have a 18 foot run with 8 elbows, my drying time is cut in half. The only problem that I have is the booster creates a vacuum when turned on, so the unit will cycle off and on during a drying cycle after the two minute delay, yet still works great. I have not messed with diaphragm placement to get better results. Great buy. Sean DeSouza Excellence in Construction

Was this review helpful to you?

Q: I have a 40 foot run through my basement with one 90 degree elbow. Which booster fan would be best for me, the Fantech DBF4XL W/FG4XL fan or the DBF 110 W/FR110 fan? Do I need a DBLT4 lint Trap?

Asked by just plain Bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should use the DBF110 booster fan kit.

Was this review helpful to you?
-

Yes get the lint trap, I was amazed how much it picks up from a 5 year ole whirlpool Neptune high end dryer. I would attempt to clean out the existing piping as much as you can as well. The amount of fuzz that came out of mine was a lot more than i thought. I have the DBF4XL fan and am happy. It is nearly silent.

Was this review helpful to you?
-

Sounds like you are faced with a similar situation which I resolved with the DBF4XL with FG4XL fan. I was amazed on how well this has improved the dry time of our laundry. You can see my original review. "1 Screw Loose". To this day I feel that this was one of my better investments. I had fought this situation for several years and can not remember how I stumbled on this product. I do know that the moisture buildup in my duct system has disappeared. As far as the additional lint trap is concerned it is a value added. Can not believe how much additional lint it catches before being trapped in my duct work. Only thing is that I had to remember to clean the lint out of it but after a while I just reach in and remove the lint when I am in the basement.

Was this review helpful to you?

Q: How long should the fan run after the dryer has stopped?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The fan should run for 10 minutes after the dryer has stopped.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy