Apply to be a TradeMaster!
Main product image of GRD3 3-Way Low Clearance Grille w/ Damper (8" x 8")
Magnifying glass
Hover image to zoom

GRD3 3-Way Low Clearance Grille w/ Damper (8" x 8")

Brand:
AirTec
SKU:
81943
Rating:
(0)
Q&A:
(0)
GRD3 3-Way Low Clearance Grille w/ Damper (8" x 8")
Magnifying glass
Hover image to zoom
$45.44 each
In Stock
In Stock
Get 20 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Our GRD ceiling diffuser line is the way to go when you find yourself in a tight squeeze. Available in all 7 grille designs it utilizes the same construction as MV diffusers just without the boot.

Specifications:
  • AK Factor - 0.29
  • Strap Included - N
  • Integral Damper - Y
  • Required Hole Diameter - 8"
  • Duct Sizes - 8"

Specs

–
Model:

GRD

Product Type:

Grille

Includes:

Damper

Type:

3-Way

Wall Opening (Inches):

8" x 8"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy