Apply to be a TradeMaster!
Main product image of MV3S Ceiling Diffuser w/ 3-Way Grille (6" x 6")
Magnifying glass
Hover image to zoom
MV3S Ceiling Diffuser w/ 3-Way Grille (6" x 6")
Magnifying glass
Hover image to zoom
$37.66 each
In Stock
In Stock
Get 67 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5", 4", 6"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct
  • 1 Piece Heat Resistant Face Plate, Available With 2, 3, or 4 Way Blow

Specifications:
  • Duct Sizes - 4", 5", 6"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 7.25"
  • AK Factor - 0.17

Specs

–
Product Type:

Ceiling Diffuser

Model:

MV

Type:

3-Way

Duct Size:

5"

4"

6"

Wall Opening (Inches):

6" x 6"

Height (Wall Opening):

6"

Width (Wall Opening):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MVES Ceiling Diffuser w/ 1-Way Return/Grille (6" x 6")
SKU: 81905
AirTec

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product.

Tried to find something like this in Home Depot. Of course as usual they never have what you're looking for. Easy to install & works great.
Barnacle Bill
Okeechobee, FL.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy