Apply to be a TradeMaster!
Main product image of GRD4 4-Way Low Clearance Grille w/ Damper (8" x 8")
Magnifying glass
Hover image to zoom

GRD4 4-Way Low Clearance Grille w/ Damper (8" x 8")

Brand:
AirTec
SKU:
81944
Rating:
(2)
Q&A:
(0)
GRD4 4-Way Low Clearance Grille w/ Damper (8" x 8")
Magnifying glass
Hover image to zoom
$43.47 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Our GRD ceiling diffuser line is the way to go when you find yourself in a tight squeeze. Available in all 7 grille designs it utilizes the same construction as MV diffusers just without the boot.

Specifications:
  • AK Factor - 0.3
  • Strap Included - N
  • Integral Damper - Y
  • Required Hole Diameter - 8"
  • Duct Sizes - 8"

Specs

–
Model:

GRD

Product Type:

Grille

Includes:

Damper

Type:

4-Way

Wall Opening (Inches):

8" x 8"

Width (Wall Opening):

8"

Height (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is not an 8x8 register

In the HVAC world, 8 x 8 has a very specific meaning. It means that the opening size for the grill is 8" x 8". This in fact has a round connection to connect directly to ductwork. It's not an 8 x 8, it's an 8 inch diameter grill with damper. It's a really good 8 inch diameter grill with damper, but it's not 8 x 8.
KH
Denver
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

fast shipping, great product.
A&J Contracting
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy