Apply to be a TradeMaster!
Main product image of MV3 Ceiling Diffuser w/ 3-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom
MV3 Ceiling Diffuser w/ 3-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom
$47.73 each
In Stock
In Stock
Get 56 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8", 7", 6"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct
  • 1 Piece Heat Resistant Face Plate, Available With 2, 3, or 4 Way Blow

Specifications:
  • Duct Sizes - 6", 7", 8"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 9.25"
  • AK Factor - 0.29

Specs

–
Model:

MV

Product Type:

Ceiling Diffuser

Type:

3-Way

Duct Size:

8"

7"

6"

Wall Opening (Inches):

8" x 8"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

MV4S Ceiling Diffuser w/ 4-Way Grille (6" x 6")
SKU: 81904
AirTec

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

I would defiantly purchase again!

Great retrofit or new construction application
Mike
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this site

Great price. Shipped fast.
Qcman
North haven ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Excellent customer service as well.
J
Phila, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Supply House was fast, easy, product was exactly as stated, easy to install. Will use again.
NM
Wayne, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Supplyhouse!!

Product is good. Supplyhouse is awesome. Best customer service and shipping is quick. I will ALWAYS use Supplyhouse.
Sparky
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Great product
Zk
Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value , easy install

These grills are great with flex duct . Easy to install , adjustable damper , nice finished look.
Mike
Ambler , Pa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks nice at the right price

Looks great, very reasonably priced, easy to install. Comes gasketed so it seals tight to the ceiling just by tightening the screws. I do wish one could take off the grill easily to tape the inside of the unit to the duct (instead of just taping the outside), but it's still a great product.
Gadgetguynh
Nashua, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I was Looking for

This diffuser is 3 way so it blows air into the room not against the wall. It has a dampener which can regulate flow and be shut off when not wanted. It is solidly made and has a collar which accepts 3 sizes of ducting. I am pleased I could find something that fit my needs so well and had a reasonable price. Supply House shipped very quickly.
MadDog
Littleton
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Installed two of these vents in my ceiling and they worked out great.
Jake
Mechanicsville, MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy