Apply to be a TradeMaster!
Main product image of MV4S Ceiling Diffuser w/ 4-Way Grille (6" x 6")
Magnifying glass
Hover image to zoom
MV4S Ceiling Diffuser w/ 4-Way Grille (6" x 6")
Magnifying glass
Hover image to zoom
$44.06 each
In Stock
In Stock
Get 110 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5", 6", 4"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • 1 Piece Heat Resistant Face Plate, Available With 2, 3, or 4 Way Blow

Specifications:
  • Duct Sizes - 4", 5", 6"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 7.25"
  • AK Factor - 0.2

Specs

–
Model:

MV

Product Type:

Ceiling Diffuser

Type:

4-Way

Duct Size:

5"

6"

4"

Wall Opening (Inches):

6" x 6"

Width (Wall Opening):

6"

Height (Wall Opening):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MXE Ceiling Diffuser w/ 1-Way Exhaust/Grille (8" x 8")
SKU: 81916
AirTec

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

I would buy this product again

Good product and easy to install. The tear away feature for different size duct openings are exactly what I needed for this ventilation project. Different sized ducts but a uniform look when used on ceiling tile.
JD
Bensalem PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Didn't come with duct ties which it does when you buy it fro someone else
Two ten
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I have 6" ducts, I bought a pair from another supplier that for 6,8 and 10" ducts. It was way too high to allow a bend in the duct (flex) without cutting off air flow. These for perfecting and also weren't as large so they are a lower profile. I'm very happy with my purchase.
GBV19
Pottstown, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic diffuser!

I have ordered many and will order more!
Hansen's hvac / metrology llc
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Great product , easy to install and dont rust from condensation!
FD tinknocker
16115
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A breeze to install in old work conditions

Super simple. Stencil included for cut out dimensions.
HVAC man
Clarkston Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent value

Used it as a swamp cooler exhaust vent because we live next to a busy road and do not want to keep windows open at night due to noise. The manual backdraft damper can be closed shut in the winter time to keep cold air from sinking down from the attic. Overall, this product is great and the value is excellent.
Handyman
Denver, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Fast shipping

Great Price and Fast shipping
JT
60181
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny

EXACTLY what I was looking for!!
Rental remodel ralph
Youngstown, Oh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes would definitely buy this product again

Easy to install just pull the over the desired size and and install
Gordon
Bridgeport Connecticut
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy