Apply to be a TradeMaster!
Main product image of DCF Drop Ceiling Flange w/ 9-1/4" Hole (8" x 8")
Magnifying glass
Hover image to zoom

DCF Drop Ceiling Flange w/ 9-1/4" Hole (8" x 8")

Brand:
AirTec
SKU:
81963
Rating:
(4)
Q&A:
(0)
DCF Drop Ceiling Flange w/ 9-1/4" Hole (8" x 8")
Magnifying glass
Hover image to zoom
$11.25 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8" Width
Product Highlight: Length (Inches)
8" Length

Description

–
Designed to increase strength and performance for lay in type ceilings, the DCF will transfer weight onto the T-Bars to prevent tiles from sagging over time.

Features:
  • 24" O/C - 9-1/4" hole
  • Dimensions L W H - 23-5/8" 12" 2"

Specs

–
Type:

Flange

Width (Inches):

8"

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MV4 Ceiling Diffuser w/ 4-Way Grille (8" x 8")
SKU: 81914
AirTec

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again.

Works Great at supporting the weight of the MXE 8x8 Ceiling Diffuser installed on 2'x2' Lay-In Ceiling Tile.
Climakers
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Provides perfect support.

A must when using the MV360 for drop ceiling. I have been using the Air tech set up for commercial buildouts for 3 years. Easy to install.
mike
richmond va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are a must!

Make sure you are ordering these when ordering the MV360 diffusers. They add necessary and great support to the drop ceiling panel ~ and to the support fins of the diffusers. Good guage. AS ALWAYS, great service from Supply House.
Mike
Richmond, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product For Suspended Ceilings

This product was used to support light fixtures in a suspended dropped ceiling. Works perfect and is strong to provide the necessary support to prevent ceiling tile from sagging. This is a real time saver and can be use to support duct work and registers as well in the dropped ceiling. Recommended, I would buy again.
PHill
Pleasant HIll MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy