Shop Resideo Sale
Main product image of MV4 Ceiling Diffuser w/ 4-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom

MV4 Ceiling Diffuser w/ 4-Way Grille (8" x 8")

Brand:
AirTec
SKU:
81914
Rating:
(21)
Q&A:
(1)
MV4 Ceiling Diffuser w/ 4-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom
$57.53 each
In Stock
In Stock
Get 200 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Duct Size
7", 8", 6"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct
  • 1 Piece Heat Resistant Face Plate, Available With 2, 3, or 4 Way Blow

Specifications:
  • Duct Sizes - 6", 7", 8"
  • Max Ceiling Thickness - 9.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 9.25"
  • AK Factor - 0.3

Specs

–
Product Type:

Ceiling Diffuser

Type:

4-Way

Color:

White

Duct Size:

7"

8"

6"

Wall Opening (Inches):

8" x 8"

Width (Wall Opening):

8"

Height (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MV4S Ceiling Diffuser w/ 4-Way Grille (6" x 6")
SKU: 81904
AirTec

Product Reviews

4.76 out of 21 reviews
100% would recommend this product
4.76
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
24%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 21 reviews

I would buy again

just cost so much I found some at a habitat for Humanity place that they were discounted but after I looked online for them and dang the prices are high but I loved the product
J
Petersburg Va
24 days ago
Was this review helpful to you?

The combo diffusers are a snap

The diffusers are a snap to install and each has a air tight damper
Bubba
South eastern, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use these

This product makes running attic duct work a breeze. Literally installs in a few minutes. I just put 5 in and will be ordering more.
Kz
Middletown nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install, Perfect For Rehab Work

These Are Easy To Install And Are The Answer For Rehab Work When Installing Flex Duct In An Attic
Mitchell Mechanical
St. Louis MO
4 years ago
Was this review helpful to you?

ceiling defuser

Product came quickly and worked great.
mike
cheboygan , michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome products/pricing and excellent customer service!

Used for mini-split ducted unit. Fits perfectly with no gaps. Also it's my first time purchasing from this store. They went above in beyond giving me a discount because the item couldn't be delivered on the day promised. That was awesome of them! I would definitely recommend this company!
Zi
Providence RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to install, good value

This was a great product and very easy to install. The only issue I have is that two of the three ceiling diffusers I purchased did not come with the white diffuser adjustment handle. I sent an email to Supplyhouse asking for replacement handles but I haven't recieved a response.
Rick
South Yarmouth Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again...however.....

Generally a very good, affordable and attractive option to replace old diffusers with inoperable dampers. These are a good all-in-one solution to provide a seal between the attic and living space. It moves air quietly and especially like the fact that the damper seals fairly well with a rubber gasket. Hopefully the rubber gasket and plastic will last. The however: one of the seven must be returned. One side of the damper was stuck so as I attempted to close it after installation, it would not close completely.
Tim
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

awwsome
bear
lancaster pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this

This diffuser was purchased to replace an existing one. It was a perfect fit and an improvement. The flaps have a rubber seal making it a tight fit when you close it off.
Glen
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these rated for heat as well or just AC? I love north and want to use them on my heating vents

Asked by J 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This has a heat resistant face plate and can be used in heating applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy