Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Width (Inches)
–

6" (2)
8" (2)

Review Score
–

(2)
(1)

Price Range
–

$5 to $10 (1)
$10 to $15 (4)

Airtec Ceiling Support Flanges (RCF/DCF Series)

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of RCF16 16" O/C Rough In Flange (8" x 8")
RCF16 16" O/C Rough In Flange (8" x 8")
SKU: 81965
AirTec
SKU: 81965
Brand: AirTec
$9.82 each
In Stock
Get 77 by Mon, Nov 23
In Stock
Get 77 by Mon, Nov 23
Compare
Product Image of RCF16S 16" O/C Rough In Flange (6" x 6")
$10.13 each
In Stock
Get 80 by Mon, Nov 23
In Stock
Get 80 by Mon, Nov 23
Compare
Product Image of RCF24 24" O/C Rough In Flange (8" x 8")
$13.74 each
In Stock
Get 48 by Mon, Nov 23
In Stock
Get 48 by Mon, Nov 23
Compare
Product Image of RCF24S 24" O/C Rough In Flange (6" x 6")
$10.91 each
In Stock
Get 76 by Mon, Nov 23
In Stock
Get 76 by Mon, Nov 23
Compare
Product Image of DCF Drop Ceiling Flange w/ 9-1/4" Hole (8" x 8")
$11.25 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Airtec Ceiling Support Flanges (RCF/DCF Series)
This category contains RCF and DCF Series ceiling support flanges by Airtec. The model RCF is designed for new construction. The RCF flashing can be fastened to rough framing. It has a 3/8” lip that drops below the ceiling, requiring dry wall installers to cut the hole for you. RCF flanges are available for both 16" and 24" on center framing. The DCF will increase strength and performance for lay in type ceiling applications by transferring weight onto the T-bars. This prevents tiles from sagging over time.
Didn't find what you're looking for? 
Let us know
.