Apply to be a TradeMaster!
Main product image of MV360 Ceiling Diffuser w/ Round Grille (8" x 8")
Magnifying glass
Hover image to zoom

MV360 Ceiling Diffuser w/ Round Grille (8" x 8")

Brand:
AirTec
SKU:
81911
Rating:
(22)
Q&A:
(0)
MV360 Ceiling Diffuser w/ Round Grille (8" x 8")
Magnifying glass
Hover image to zoom
$47.73 each
In Stock
In Stock
Get 141 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Duct Size
8", 6", 7"
Product Highlight: Diameter (Inches)
8" Diameter

Description

–

The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.


Features:

  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct
  • 1 Piece Heat Resistant Face Plate


Specifications:

  • Duct Sizes - 6", 7", 8"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 9.25"
  • AK Factor - 0.33


Specs

–
Product Type:

Ceiling Diffuser

Color:

White

Type:

Round

Duct Size:

8"

6"

7"

Wall Opening (Inches):

8"

Diameter (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RCF24 24" O/C Rough In Flange (8" x 8")
SKU: 81964
AirTec

Product Reviews

4.73 out of 22 reviews
95% would recommend this product
4.73
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
14%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent product, excellent service

I am a female, small business owner and to safe money, I often do repairs myself or with the help of my part time maintenance man. We spent the day in the attic of my business adapting ductwork due to remodeling. We removed and relocated four 10" diffusers and decreased the flex duct to 8". The MV360 ceiling diffusers made this process much easier. Two locations provided minimal working space in the attic so I attached them from the room below making the job much easier on both of us. We used a total of 8 of the Airtec diffusers and would highly recommend them to anyone.
VS

Most Liked Negative Review

Didn't seal well

Product seemed made as well as the ones I removed. After replacing I still get an air leak. I have to keep ducts closed and pressurized with a fan in winter. When these fail it's like air conditioning blowing thru vents all winter long.
Showing 1-10 of 22 reviews

Good product

Easy to install for the most part. The tear away to change sizes sometimes didn't work quite right but I made it work. I also ended up making the cut out a bit larger to make it easier to get the flex duct through the hole
Ez
St. Louis MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The design is great. It's a shame you don't also offer a 12" round vent.
PM
Lakewood, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't seal well

Product seemed made as well as the ones I removed. After replacing I still get an air leak. I have to keep ducts closed and pressurized with a fan in winter. When these fail it's like air conditioning blowing thru vents all winter long.
Tom
Buffalo,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely pleased with this product and company!

The item was shipped immediately and received in good shape due to proper packaging. The instructions made installation easy and I was very pleased with the quality and the good pricing.
Don
St Petersburg, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Bright white, easy to install
Darin B
Salt Lake City, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

easy to install
Rick
denver colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again without doubt

Great product easy install we have used over 10 of these during our renovation
Russ
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

for heating & cooling.
jimzic
jamison pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These radiant diffusers work great!

Easy to install in a drop ceiling
Rich
Syracuse NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product! Have been using for 3 years now.

I have been using for commercial buildout. Very easy to use and hook up.
mike
richmond va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy