Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Model
–

MH (1)
MHL (1)
MHS (1)

Wall Opening (Inches)
–

6" x 6" (1)
8" x 8" (1)
10" x 10" (1)

Duct Size
–

4" (1)
5" (1)
6" (2)
7" (1)
8" (2)
9" (1)
10" (1)

Review Score
–

(2)
(1)

Price Range
–

$20 to $25 (1)
$25 to $30 (1)
$30 to $35 (1)

Airtec TuffBox Register Boxes (MH Series)

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of MHS Multi-Stage Small TuffBox Register Box (6" x 6")
$21.70 each
In Stock
Get 34 by Tue, Oct 6
In Stock
Get 34 by Tue, Oct 6
Compare
Product Image of MH Multi-Stage Standard TuffBox Register Box (8" x 8")
$25.72 each
In Stock
Get 43 by Tue, Oct 6
In Stock
Get 43 by Tue, Oct 6
Compare
Product Image of MHL Multi-Stage Large TuffBox Register Box (10" x 10")
MHL Multi-Stage Large TuffBox Register Box (10" x 10")
SKU: 81970
AirTec
SKU: 81970
Brand: AirTec
(8)
$32.97 each
In Stock
Get 31 by Tue, Oct 6
In Stock
Get 31 by Tue, Oct 6
Resources
FAQs, Manuals & Videos
Articles
More About Airtec TuffBox Register Boxes (MH Series)
This category contains TuffBox Register Boxes by Airtec. The TuffBox is a heavy, one piece durable polymer shell. The molded design is virtually air tight to deliver 100% of the air flow passing through it. 5/8" standoffs provide the correct depth to accommodate strapping or furring used with drywall. Secure using screw holes provided or simply screw anywhere through the inside into framing. The TuffBox tough polymer construction can take it!
Didn't find what you're looking for? 
Let us know
.