Apply to be a TradeMaster!
Main product image of MHS Multi-Stage Small TuffBox Register Box (6" x 6")
Magnifying glass
Hover image to zoom

MHS Multi-Stage Small TuffBox Register Box (6" x 6")

Brand:
AirTec
SKU:
81966
Rating:
(3)
Q&A:
(0)
MHS Multi-Stage Small TuffBox Register Box (6" x 6")
Magnifying glass
Hover image to zoom
$21.70 each
In Stock
In Stock
Get 28 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5", 6", 4"

Description

–
Constructed with our patented tear away boot design the TuffBox is the way to go when installing a register box. Molded from polymers the adaptable one piece boot design of the TuffBox is flexible enough to conform to drywall backing eliminating leakage between grille and box. Standoffs of 5/8" provide the correct depth to accomodate strapping or furring used with drywall. If those won't work for you simply screw from the inside to anywhere in the framing, the TuffBox can take it!

Features:
  • Duct Sizes - 4" 5" 6"
  • Strap Included
  • Integral Damper - N
  • Strong. Durable heavy gauge polymer one piece shell will deliver 100% air flow.
  • Silent. Tuffbox is virtually air tight, delivering 100% of the air flowing through it.
  • Secure. Screw to the framing using holes provided or anywhere through the box.
  • No measuring. No guesswork. 5/8" standoffs provide correct depth to accommodate strapping or furring used with drywall.
  • Adaptable. Innovative stepped collar with quick breakaway design accommodates three duct sizes to provide on-site flexibility.

Specs

–
Product Type:

Register Box

Model:

MHS

Duct Size:

5"

6"

4"

Wall Opening (Inches):

6" x 6"

Height (Wall Opening):

6"

Width (Wall Opening):

6"

Overall Size:

9" x 9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774


You May Also Need

6" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
SKU: 26813
Hart & Cooley

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great design to fit tight spaces.

This register box is a great space-saving design. I used this product in a small space that was too big for a standard insulated register box.
Tex
Houston, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for retrofit installation

These register boxes make it easy to install an AC vent in a ceiling from the attic side. Multi-stage feature is a nice feature. Will buy again.
Dan
RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Have an HVAC company and these are way easier and better than the metal boxes hands down.
Will
Boston Ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy