Apply to be a TradeMaster!
Main product image of MHL Multi-Stage Large TuffBox Register Box (10" x 10")
Magnifying glass
Hover image to zoom

MHL Multi-Stage Large TuffBox Register Box (10" x 10")

Brand:
AirTec
SKU:
81970
Rating:
(8)
Q&A:
(1)
MHL Multi-Stage Large TuffBox Register Box (10" x 10")
Magnifying glass
Hover image to zoom
$32.97 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
9", 10", 8"

Description

–
Constructed with our patented tear away boot design the TuffBox is the way to go when installing a register box. Molded from polymers the adaptable one piece boot design of the TuffBox is flexible enough to conform to drywall backing eliminating leakage between grille and box. Standoffs of 5/8" provide the correct depth to accomodate strapping or furring used with drywall. If those won't work for you simply screw from the inside to anywhere in the framing, the TuffBox can take it!

Features:
  • Duct Sizes - 8" 9" 10"
  • Strap Included
  • Integral Damper - N
  • Strong. Durable heavy gauge polymer one piece shell will deliver 100% air flow.
  • Silent. Tuffbox is virtually air tight, delivering 100% of the air flowing through it.
  • Secure. Screw to the framing using holes provided or anywhere through the box.
  • No measuring. No guesswork. 5/8" standoffs provide correct depth to accommodate strapping or furring used with drywall.
  • Adaptable. Innovative stepped collar with quick breakaway design accommodates three duct sizes to provide on-site flexibility.

Specs

–
Product Type:

Register Box

Model:

MHL

Duct Size:

9"

10"

8"

Wall Opening (Inches):

10" x 10"

Width (Wall Opening):

10"

Height (Wall Opening):

10"

Overall Size:

13" x 13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" x 10" (Wall Opening Size) White Sidewall/Ceiling Return Air Grille (672 Series)
SKU: 43310
Hart & Cooley

Product Reviews

4.38 out of 8 reviews
88% would recommend this product
4.38
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I will buy this product again and again.

The product is easy to install. Only issue I have is the STRONG PLASTIC smell. It's not horrible, but you notice it. If used in a customers project, they may complain.
HANDY PRO JOE, LLC
Cincinnati, ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was fine. Worked as expected

This is what I needed for my particular situation. Worked great.
Sean
Boise, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product reached my expectation.

Well packaged fast shipping.
Sam
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nasty plastic smell

I let the box sit in my garage for a couple months hoping the smell would go away. It didn't. I don't care what it is but it cannot be good for your health. The box is going into trash.
Vlad
Raleigh, NC
5 years ago
Was this review helpful to you?

Quick and easy

Great box for the money. Didn't fit the 10" return grill/filter I hoped that it would. A chat with SH staff may have been helpful, I had to adapt but being plastic it was easy to work with, 10" flex slid over easily. I highly suggest Supply House, fast very reasonably priced and good inventory.
DS
NW Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid construction, easy to install

I was surprised to see this was made of ABS which is perfect, very strong, dosent crack. very easy to install.
jake
Mesa AZ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10 x 10 return box

Product shipped fast and was well packaged.
Jojo
Hamilton, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, could not improve it.

I recently for these online, and I have used several. Fantastic product. Supply House personnel are always helpful.
Joe
Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a specifics grill that is made to work with this or will any 10"-10" grill work

Asked by Brian 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes standard 10X10 grille

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy